Shop Resideo Sale
Main product image of 8" to 6" x 6" Wye
Magnifying glass
Hover image to zoom

8" to 6" x 6" Wye

SKU:
Y8X6X6
Rating:
(0)
Q&A:
(0)
8" to 6" x 6" Wye
Magnifying glass
Hover image to zoom
$21.99 each
In Stock
In Stock
Get 24 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 8" x 6", 8", 6"
Product Highlight: Material
Galvanized Steel

Description

–
GAF Master Flow 8" x 6" x 6" WyeFeatures
  • Also called wye joints or reducing laterals
  • Used primarily for heating & air conditioning applications for transition from one pipe to two pipes

Specs

–
Size:

8" x 8" x 6"

8"

6"

Product Type:

WYE Fitting

Gauge:

30

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy