Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
1 item
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Brand
–
GAF Master Flow Filter (1)
GAF Master Flow (1)
Size
–
6" Filter (1)
6" (1)
8" Filter (1)
8" (1)
Gauge
–
30 Filter (1)
30 (1)
Price Range
–
$20 to $25 Filter (1)
$20 to $25 (1)
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Duct Pipe & Fittings
Galvanized Duct Pipe and Fittings
Galvanized Duct Reducing Wyes
Galvanized Duct Reducing Wyes
Need a little help?
View our Resources
1 item
FILTER
Grid
List
Sort: Default
Y8X6X6 Compare Checkbox
Compare
8" to 6" x 6" Wye
SKU:
Y8X6X6
GAF Master Flow
SKU:
Y8X6X6
Brand:
GAF Master Flow
–
+
$21.99
each
ADD TO CART
Add to List
In Stock
Get 23 by
Mon, Nov 23
Total Available: 32
In Stock
Get 23 by
Mon, Nov 23
Total Available: 32
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Galvanized Duct Reducing Wyes
This category features galvanized stainless steel duct reducing wyes in a variety of gauges and sizes.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video