The FLEXX ECO is GREE's central air system tailored for southern climates, utilizing a 24 VAC and a horizontal (side) discharge design. It is ideal for both the add-on replacement market and new construction projects. The FLEXX ECO is known for its quiet operation and compact outdoor footprint, making it an excellent choice for efficient and unobtrusive cooling solutions.
| Heating Capacity (BTU): | 38000 |
|---|---|
| Application: | Heating Cooling |
| Refrigerant Type: | R-32 |
| Product Type: | Indoor Unit |
| EER2: | 11.7 |
| SEER2: | 19 |
| Connection Type: | Flare |
| Max Airflow (CFM): | 1000 |
| Cooling Capacity (BTU): | 37400 |
| Max. Pipe Length (ft.): | 98' |
| HSPF2: | 8.3 |