Apply to be a TradeMaster!
Main product image of 24,000 BTU Flexx Ultra R32 Central Air Handler (Indoor Unit)
Magnifying glass
Hover image to zoom

24,000 BTU Flexx Ultra R32 Central Air Handler (Indoor Unit)

Brand:
GREE
SKU:
FXU24HP230V1R32AH
Rating:
(0)
Q&A:
(0)
24,000 BTU Flexx Ultra R32 Central Air Handler (Indoor Unit)
Magnifying glass
Hover image to zoom
$2,868.00 each
Out of Stock
Out of Stock
Get it Thu, Dec 10 - Mon, Dec 21

Lift Gate

–
This product weighs 144 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Heating Capacity (BTU)
25000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
3/4" SL
Product Highlight: Energy Star Rated
Yes
Product Highlight: Number of Zones
1

Specs

–
Energy Star Rated:

Yes

Max Airflow (CFM):

760

Application:

Cooling

Heating

Number of Zones:

1

Liquid Line:

3/8"

Refrigerant Type:

R-32

Connection Type:

Flare

Voltage:

208/230V

EER2:

12.5

Suction Line:

3/4"

Width (Inches):

18-1/8"

Weight (lbs):

135.6 lbs

Warranty:

7 Year (Compressor)/5 Year (Parts)

Heating Capacity (BTU):

25000

SEER2:

18

Max. Pipe Length (ft.):

164'

Product Type:

Indoor Unit

Depth (Inches):

21-1/4"

Cooling Capacity (BTU):

24000

Series:

FLEXX Ultra R32

Height (Inches):

43-1/2"

HSPF2:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy