
| EER2: | 12.5 |
|---|---|
| Series: | FLEXX Ultra R32 |
| Cooling Capacity (BTU): | 24000 |
| HSPF2: | 10 |
| Suction Line: | 3/4" |
| Application: | Heating Cooling |
| Weight (lbs): | 187.4 lbs |
| Product Type: | Outdoor Unit |
| Width (Inches): | 39" |
| Number of Zones: | 1 |
| Warranty: | 7 Year (Compressor)/5 Year (Parts) |
| Connection Type: | Flare |
| Max. Pipe Length (ft.): | 164' |
| Height (Inches): | 37-13/16" |
| SEER2: | 18 |
| Liquid Line: | 3/8" |
| Refrigerant Type: | R-32 |
| Depth (Inches): | 14-9/16" |
| Heating Capacity (BTU): | 25000 |
| Voltage: | 208/230V |
| Energy Star Rated: | Yes |