
| Application: | Heating Cooling |
|---|---|
| Max Airflow (CFM): | 1500 |
| Heating Capacity (BTU): | 54000 |
| Height (Inches): | 52" |
| Warranty: | 7 Year (Compressor)/5 Year (Parts) |
| Liquid Line: | 3/8" |
| Suction Line: | 3/4" |
| Voltage: | 208/230V |
| EER2: | 11.7 |
| Number of Zones: | 1 |
| Energy Star Rated: | Yes |
| Cooling Capacity (BTU): | 53000 |
| Weight (lbs): | 199.5 lbs |
| Width (Inches): | 24-13/16" |
| Depth (Inches): | 21-1/4" |
| HSPF2: | 10.5 |
| Series: | FLEXX Ultra R32 |
| Refrigerant Type: | R-32 |
| Max. Pipe Length (ft.): | 98' |
| Connection Type: | Flare |
| Product Type: | Indoor Unit |
| SEER2: | 18.5 |