Apply to be a TradeMaster!
Main product image of 60,000  BTU Flexx Ultra R32 Central Air Handler (Outdoor Unit)
Magnifying glass
Hover image to zoom

60,000 BTU Flexx Ultra R32 Central Air Handler (Outdoor Unit)

Brand:
GREE
SKU:
FXU60HP230V1R32AO
Rating:
(0)
Q&A:
(0)
60,000  BTU Flexx Ultra R32 Central Air Handler (Outdoor Unit)
Magnifying glass
Hover image to zoom
$6,070.00 each
Out of Stock
Out of Stock
Get it Thu, Dec 10 - Mon, Dec 21

Lift Gate

–
This product weighs 264 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
53000 BTUs
Product Highlight: Heating Capacity (BTU)
54000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
3/4" SL
Product Highlight: Height (Inches)
49-5/8" Height
Product Highlight: Connection Type
Flare Connection

Specs

–
Heating Capacity (BTU):

54000

EER2:

11.7

Height (Inches):

49-5/8"

Connection Type:

Flare

Liquid Line:

3/8"

Suction Line:

3/4"

SEER2:

18.5

Width (Inches):

35-7/16"

HSPF2:

10.5

Series:

FLEXX Ultra R32

Warranty:

7 Year (Compressor)/5 Year (Parts)

Cooling Capacity (BTU):

53000

Application:

Cooling

Heating

Depth (Inches):

13-3/8"

Refrigerant Type:

R-32

Max. Pipe Length (ft.):

98'

Number of Zones:

1

Voltage:

208/230V

Energy Star Rated:

Yes

Product Type:

Outdoor Unit

Weight (lbs):

241.4 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy