Apply to be a TradeMaster!
Main product image of 42,000 BTU Multi21+ Multi-Zone Mini Split Heat Pump Condensor, R32, 230V (Outdoor Unit)
Magnifying glass
Hover image to zoom

42,000 BTU Multi21+ Multi-Zone Mini Split Heat Pump Condensor, R32, 230V (Outdoor Unit)

Brand:
GREE
SKU:
MUL42HP230V1R32AO
Rating:
(0)
Q&A:
(0)
42,000 BTU Multi21+ Multi-Zone Mini Split Heat Pump Condensor, R32, 230V (Outdoor Unit)
Magnifying glass
Hover image to zoom
$5,390.00 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Wed, Dec 16

Lift Gate

–
This product weighs 191.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
42000 BTUs
Product Highlight: Heating Capacity (BTU)
42000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Refrigerant Type
R-32
Product Highlight: Voltage
208/230V

Description

–

The Gree R32 Multi21+ Multi-Zone Heat Pump Condenser delivers powerful, efficient, and customizable climate control for your entire space. This powerful outdoor unit allows you to connect various Gree indoor unit styles (ducted, ductless, or mixed), creating a customized comfort solution for your home or office.

Product Overview

  • Cooling Capacity: 42,000 BTU/h
  • Heating Capacity: 42,000 BTU/h
  • SEER2: Up to 21
  • EER2: Up to 13
  • HSPF2: Up to 10
  • Refrigerant: R32
  • Cooling Operating Range: -22°F to 118°F
  • Heating Operating Range: -22°F to 75°F

Key Features

  • Energy Efficient: Featuring high-efficiency DC inverter technology, this unit ensures precise temperature control and energy savings.
  • Eco-Friendly Refrigerant: Uses R32 refrigerant for reduced environmental impact.
  • Durable Construction: Compact design with a corrosion-resistant Blue Colored Fin and quiet operation.
  • Seamless Integration: Designed to work seamlessly with compatible Gree indoor units.

Ideal Applications

  • Multi-zone heating and cooling applicationsLarge residential rooms or open-concept spaces
  • Residential and commercial environments
  • Any area requiring efficient and quiet climate control

Specs

–
EER2:

13

Refrigerant Type:

R-32

Voltage:

208/230V

Cooling Capacity (BTU):

42000

Height (Inches):

32-33/64"

Liquid Line:

1/4"

Weight (lbs):

178.6 lbs

HSPF2:

10

Depth (Inches):

16-52/64"

SEER2:

Up to 21

Warranty:

7 Year (Compressor)/5 Year (Parts)

Number of Zones:

2 - Dual Zone

3 - Three Zone

4 - Four Zone

5+ - Five+ Zone

Max. Pipe Length (ft.):

328'

Application:

Heating

Cooling

Heating Capacity (BTU):

42000

Width (Inches):

40-10/64"

Suction Line:

3/8"

Outdoor dB(A):

63

Product Type:

Outdoor Unit

Energy Star Rated:

Yes

Series:

Multi-21 R32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy