MUL60HP230V1R32AO is a 60,000 BTU Multi-Zone Mini Split Heat Pump Condenser, R32, 230V (Outdoor Unit) manufactured by GREE.
| Cooling Capacity (BTU): | 60000 |
|---|---|
| Liquid Line: | 1/4" |
| Application: | Heating Cooling |
| Refrigerant Type: | R-32 |
| Heating Capacity (BTU): | 60000 |
| Product Type: | Outdoor Unit |
| Voltage: | 208/230V |