Apply to be a TradeMaster!
Main product image of 11V-R2000 Gar-Ber Spin-On Fuel Oil Filter with Water Block
Magnifying glass
Hover image to zoom

11V-R2000 Gar-Ber Spin-On Fuel Oil Filter with Water Block

Brand:
Gar-Ber
SKU:
1608
Rating:
(1)
Q&A:
(0)
11V-R2000 Gar-Ber Spin-On Fuel Oil Filter with Water Block
Magnifying glass
Hover image to zoom
$52.27 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
R2000 Filter with Water Block

Epoxy Coating
On all Gar-Ber filters the filter shell is coated with a fuel resistant epoxy to prevent pin hole leaks that develop due to corrosive conditions that can occur when fuel oils becomes unstable.

Bacteria Resistant
The superior absorbent polymer used is completely inorganic, so it will not support the growth of bacteria.

Protects Against Particles & Water
The R-2000 consists of our 10 micron filtering media containing a unique blend of water absorbing polymers that are 'no-water soluble'. This means that once the water is removed and stored within the pleats, it won't be released down stream to the heating unit.

The Only BioFuel Filter!
Biofuel is a renewable fuel oil blend made from soybean oil and processed from other fats and vegetable oils. Gar-Ber Filters are compatible up to 20% blend of pure biofuel with conventional high/low sulfur home heating oil. Machined Aluminum Head, with 1/8" Vacuum/Bleed port with #R-2000 Epoxy-Coated Disposable Spin-On Filter.

Specifications
  • Inlet/Outlet: 3/8" NPT
  • Maximum Firing Rate: 10 GPH
  • Micron Removal: 10
  • Filtering Area: 500 square inch
  • Working Pressure: 15 PSI
  • Flow Rate: 45 GPH
  • Dimensions: Height 7-1/2", Width 3-3/4"

Specs

–
Product Type:

Oil Filter

Application:

Heating

Connection Type:

Threaded

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

water block filter

came complete, easy installation. just what I needed to protect my toyo heater
retired
NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy