Apply to be a TradeMaster!
Main product image of R2000 Spin-On Fuel Oil Filter Cartridge with Water Block
Magnifying glass
Hover image to zoom

R2000 Spin-On Fuel Oil Filter Cartridge with Water Block

Brand:
Gar-Ber
SKU:
2630
Rating:
(3)
Q&A:
(0)
R2000 Spin-On Fuel Oil Filter Cartridge with Water Block
Magnifying glass
Hover image to zoom
$38.36 each
In Stock
In Stock
Get 36 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection

Description

–
"R2000" Gar-Ber Spin-On Oil Cartridge w/Water Block

Epoxy Coating
On all Gar-Ber filters the filter shell is coated with a fuel resistant epoxy to prevent pin hole leaks that develop due to corrosive conditions that can occur when fuel oils becomes unstable.

Bacteria Resistant
The superior absorbent polymer used is completely inorganic, so it will not support the growth of bacteria.

Protects Against Particles & Water
The R-2000 consists of our 10 micron filtering media containing a unique blend of water absorbing polymers that are 'no-water soluble'. This means that once the water is removed and stored within the pleats, it won't be released down stream to the heating unit.

The Only BioFuel Filter!
Biofuel is a renewable fuel oil blend made from soybean oil and processed from other fats and vegetable oils. Gar-Ber Filters are compatible up to 20% blend of pure Biofuel with conventional high/low sulfur home heating oil. Epoxy coated canister. Recommended on units with either single or double line systems firing up to 10 gph.

Specifications
  • Maximum Firing Rate: 10 gph
  • Micron Removal: 10 microns
  • Filtering Area: 500 sq. in.
  • Working Pressure: 15 psi
  • Flow Rate: 45 gph
  • Dimensions: Height: 5-1/2" Width: 3-3/4"

Specs

–
Product Type:

Oil Filter

Application:

Heating

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

11V-R2000 Gar-Ber Spin-On Fuel Oil Filter with Water Block
SKU: 1608
Gar-Ber

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Best place to buy at a good price.

Filter on my kerosene tank.
Lyric
Lewis, New York
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Easy to navigate, fast delivery.
Kjo
Cape Cod
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am please so far with this product.

I use it for my home fuel. I cannot comment fairly on the product yet since this is the first year I am using it but I can comment on the excellent customer support and service. Very commendable and unique these days and it has been a pleasure doing business with them.
Joe
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy