Shop Resideo Sale
Main product image of 1" MNPT Straight Stub-Out (6" Length)
Magnifying glass
Hover image to zoom

1" MNPT Straight Stub-Out (6" Length)

Brand:
Gastite
SKU:
1X6STUB
Rating:
(0)
Q&A:
(0)
1" MNPT Straight Stub-Out (6" Length)
Magnifying glass
Hover image to zoom
$22.93 each
BOX UP & SAVE 13%
$200.40 box of 10
$20.04 each
In Stock
In Stock
Get 7 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Length (Inches)
6" Length

Specs

–
Size:

1"

Thread Type:

Male

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Straight Fitting x 1" Male NPT
SKU: XR3FTG-16
Gastite
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy