Apply to be a TradeMaster!
Main product image of 1" Termination Fitting x 1" Male NPT w/ Square Flange
Magnifying glass
Hover image to zoom

1" Termination Fitting x 1" Male NPT w/ Square Flange

Brand:
Gastite
SKU:
XR3TRM-16
Rating:
(8)
Q&A:
(0)
1" Termination Fitting x 1" Male NPT w/ Square Flange
Magnifying glass
Hover image to zoom
$40.80 each
In Stock
In Stock
Get 73 Mon, Oct 5
Order by 6PM, receive Monday

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Thread Type
MPT Thread Type
Product Highlight: Temperature Range (F)
-40°F to 160°F
Product Highlight: Max Pressure
25 psi

Description

–
Description:
FlashShield™ is metallically shielded corrugated stainless steel tubing system complying with ANSI LC 1 "Fuel Gas Piping Systems Using CSST" and listed with CSA®, ICC and IAPMO. The FlashShield system is also listed to protective jacket standards, ICC-ES PMG LC1024, and LC1027. All mechanical tube fittings are SAE CA360 brass incorporating double wall flare sealing. The Jacket-LockTM and Metal locking features provide steel tubing protection and continuous conductivity

Applications:
XR3 fittings are designed with a patened feature that contours the metal shield. This creates electrical continuity throughout the system. The XR3 fitting requires minimal torque for easy fitting installation. With no o-rings or gaskets, the reusable brass components provide a reliable metal-to-metal seat.Termination Fittings create a fixed point "stub-out" on a wall or floor surface.

Features:
  • Male NPT Adapter, Bushing, Termination Nut, Corrosion Resistant Steel Flange
  • For "Fixed-Point" Termination on Floor or Wall
  • Approved for Concealed Use
  • Tool-Less Flare Fitting Design
  • Metal-to-Metal Seal
  • Multi-Point Seal
  • Self-Guiding Fitting Assembly
  • Jacket LockTM Feature
  • Metal Locking Feature
  • Fully Reusable Fitting

Listings:
  • CSA Certificate 2728525
  • ICC-ES Report No. PMG 1066 and PMG 1155
  • IAPMO: File No. C-3250 and Report No. 0239

Technical Data:
  • Max. Approved Operating Pressure 25 psi
  • Operating Temperature Range -40°F to 160°F
  • Fitting Material CA360

Specs

–
Size:

1"

Thread Type:

MPT

Temperature Range (F):

-40°F to 160°F

Max Pressure:

25 psi

Connection Type:

MNPT

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" FlashShield+ Corrugated Stainless Steel Tubing (75 ft Box)
SKU: FSP-16-75
Gastite

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Excellent Customer Service

Great product, excellent service!!!!!!!!!!
APS
Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

There was an issue with my order and they were very helpful!! Great to deal with !
Maple3
Bridgeton Nj
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Just what I needed and fast and easy delivery.
Jeff
Richmond, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this item and the shipping was right on.

Price and quality was what I needed and deliery was quick. Thank you
Crabdaddy`
, Pennsylvannia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Heavy duty
Bob the plumber
Stony Point,ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product super fast delivery

perfect fit; great value
Corey
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Very happy with gastite, the way the fittings work are far better than my previous flex line we were installing. They seal better with no issues.
CPelcConstruction
Pennsylvania
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product is exactly as advertised

perfect
brookins
corry, pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy