Apply to be a TradeMaster!
Main product image of 3/4" MNPT Straight Stub-Out (12" Length)
Magnifying glass
Hover image to zoom

3/4" MNPT Straight Stub-Out (12" Length)

Brand:
Gastite
SKU:
3/4X12STUB
Rating:
(1)
Q&A:
(0)
3/4" MNPT Straight Stub-Out (12" Length)
Magnifying glass
Hover image to zoom
$18.13 each
BOX UP & SAVE 4%
$173.30 box of 10
$17.33 each
In Stock
In Stock
Get 26 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Length (Inches)
12" Length

Specs

–
Size:

3/4"

Thread Type:

Male

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Straight Fitting x 3/4" Male NPT
SKU: XR3FTG-11
Gastite

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Standard stub out

Does a nice job. For any of you DIY'ers or forgetful pro's out there.. when you go up to your gas main, know what kind of pressure you're dealing with. I needed a pressure regulator before I went to my appliance as the gas company here runs us at 2psi. The extra pressure if nice because we can pull more BTUs with a smaller diameter pipe but you gotta have that pressure regulator otherwise you are flooding your appliance with too much natural gas.
Nick
Columbus Ohio
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy