Apply to be a TradeMaster!
Main product image of 3/4" FlashShield+ Corrugated Stainless Steel Tubing (50 ft Box)
Magnifying glass
Hover image to zoom

3/4" FlashShield+ Corrugated Stainless Steel Tubing (50 ft Box)

Brand:
Gastite
SKU:
FSP-11-50
Rating:
(38)
Q&A:
(2)
3/4" FlashShield+ Corrugated Stainless Steel Tubing (50 ft Box)
Magnifying glass
Hover image to zoom
$252.44 each
In Stock
In Stock
Get 43 Mon, Nov 23
Order by today, receive Monday

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ASTM A240 Type 304 SS (Tubing) , UV Resistant Semi Conductive Polymer (Jacket)
Product Highlight: ID
3/4"
Product Highlight: Length (Feet)
50' Length
Product Highlight: Temperature Range (F)
-40°F to 160°F
Product Highlight: Shape
Coil

Description

–
FlashShield+™ System Corrugated Stainless Steel Tubing (CSST)

Application

FlashShield+™ Corrugated Stainless Steel Tubing (CSST) supplies natural gas or LP gas to appliances.

Materials / Specification
  • Tubing: ASTM A240 Type 304 321 Stainless Steel.
  • Jacket: Electrically insulative and UV resistant polymer, complying with requirements of ASTM E84 and CAN/ULC-S102.2 25/50.
  • Protective jacket system complies with ICC-ES PMG LC1027.
Features & Benefits
  • Electrically insualtive polymer cover.
  • Metallically shielded CSST.
  • Arc-Trap™ feature of XR3 fitting delivers energy safely to ground.
  • Metal shield layer dissiates and conducts electricity.
  • No manufacturer required bonding.
  • Flexibility means quick and easy installations. FlashShield+ installs 30-70% faster than traditional piping methods.
  • Pre-marked by the foot, there's no measuring, rigid pipe cutting or threading. This means less waste and fewer fittings.
  • 75% fewer fittings in the average installation means a safer system, less leak potential and reduced callbacks.
  • FlashShield+ CSST is lightweight - 250 feet of 1/2 inch CSST weighs approximately 50 lbs and can be easily transported and handled on the job.
Code/Specifications
  • CSA Certificate 1009875
  • ICC-ES Report No. PMG 1066 and PMG 1155
  • IAPMO: File No. C-3250 and Report No. 0239

Specs

–
Material:

ASTM A240 Type 304 SS (Tubing)

UV Resistant Semi Conductive Polymer (Jacket)

Length (Feet):

50'

ID:

3/4"

Temperature Range (F):

-40°F to 160°F

Shape:

Coil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

1/2" FlashShield+ Corrugated Stainless Steel Tubing (50 ft Box)
SKU: FSP-8-50
Gastite

Product Reviews

4.84 out of 38 reviews
95% would recommend this product
4.84
out of 38 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
0%
3 star
3%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

great product

this stuff works good. BUT, even though the manufacturer states that no bonding is required, You must bond this as per international gas code in every state. You still have to run a #6 bonding wire over to electrical panel or if there is a lighting bonding rod coming out of ground. Those who are installing this and not properly bonding it should not be installing it.. any csst as per gas code in every state has to be bonded, just because the manufacturer states that it does not require bonding doesn't mean nothing, gas codes are put inforce for a reason. This flashshield works great. But needs to be bonded.. I am old school and still use blk pipe with manual threaded ( ridgid threader) but i have used all the fkexable gas lines, this stuff is the best, but i can not stress to you enough , PLEASE bond it properly, lives are at risk if you dont..
VS

Most Liked Negative Review

CSST that is hard to work with.

This is the first time I have worked with an ArcShield type product and It is much harder than the normal CSST. Hard to get the outer jacket off. Maybe with the mfg tools it would be better and they are not that expensive. In my case, next time I would just run the required ground wire.
Showing 1-10 of 38 reviews

Excellent Customer Service

Quick fast service, quality product, and only sell if certified!
APS
MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No very good

The brass fittings are weak and cheaply made, being one of the most expensive products you'd think you wouldn't have fittings warping anytime you crank down on them a little bit.
bob
Florence sc
2 years ago
Was this review helpful to you?

I would buy again

Fast delivery
SteveZ
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked without any issues and was quick to install

It only needed a short run, and the product arrived coiled and boxed neatly. It was quick to install (as always with CSST). The factory cut ends were very clean and probably could have connected directly to the terminators, but I made my own just to be sure. Gastite makes a fantastic product line. There have been no problems with the system and no leaks (if you follow torque guidelines!). Don't forget to properly bond the system to the site's primary ground. SupplyHouse's stock selection is fantastic, and the shipping and returns process is easy. Having dealt with other online suppliers, I can attest that they are, in my opinion, the best online trade suppliers.
Andrew
White Salmon, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Propane Co. was delighted!

On the site survey, propane co requested this style of pipe and was happy and very satisfied to install!
Chuck
Mechanicsburg PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

CSST that is hard to work with.

This is the first time I have worked with an ArcShield type product and It is much harder than the normal CSST. Hard to get the outer jacket off. Maybe with the mfg tools it would be better and they are not that expensive. In my case, next time I would just run the required ground wire.
Doug
Richmond VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely a great company to deal with

Good price and fast shipping
Del
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Gas lines for whole house generator. Makes for nice installation.
Sparky
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would absolutely buy this product again.

Propane delivery to Second Stage Regulators.
Dano
Roanoke, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great product, great packaging and fast shipping
Nigel
salem, or
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Do you sell the Flashtight+ product, or only the original Flashtight?

Asked by Peter the Plumber 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

No unfortunately we do not.

Was this review helpful to you?

Q: can this pipe be burried in the ground?

Asked by Mushtaq 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Jon

No, you would need to use yellow polyethylene tubing for underground use.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, you would want the yellow PE gas pipe.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Dan

No, it cannot.

Was this review helpful to you?
- Jeff

I think this is like other csst types of gas pipes . i normally dont use this for ug but have seen these types of gas piping in a conduit and sealed from the elements . so i think you can but poly ug or direct burial coated copper and a two stage gas delivery system is much cheaper for a UG application but every job you need to wieght the distance s etc.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy