Apply to be a TradeMaster!
Main product image of Manifold, Cast 5 Port
Magnifying glass
Hover image to zoom
Manifold, Cast 5 Port
Magnifying glass
Hover image to zoom
$49.83 each
In Stock
In Stock
Get 31 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
14" Length
Product Highlight: Material
Ductile Iron

Description

–
Features:
  • Manifold Length: 14"
  • Quick & Easy Installation
  • Central Distribution Point for Appliance Runs
  • Multiple mounting options
  • Material: ASTM A536-84 Ductile Iron
  • Port A Size: 1-1/4” NPT
  • Port 1 Size: 3/4" NPT
  • Port 2 Size: 3/4" NPT
  • Port 3 Size: 3/4" NPT
  • Port 4 Size: 3/4" NPT
  • Port 5 SIze: 3/4" NPT
  • Port B Size: 1” NPT
  • Weight: 6.7 lbs.
  • CSA: Certificate No. 2728525
  • ICC-ES: Report No. PMG 1019
  • IAPMO: File No. C-3250

Specs

–
Product Type:

Manifold

Ports:

5

Length (Inches):

14"

Material:

Ductile Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would definitely shop here again

Very fast shipping highly recommend this place
Al
Slc utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy