Apply to be a TradeMaster!
Main product image of 1/2" & 3/4" CSST FlashShield+ Jacket Stripping Tool
Magnifying glass
Hover image to zoom
1/2" & 3/4" CSST FlashShield+ Jacket Stripping Tool
Magnifying glass
Hover image to zoom
$20.40 each
In Stock
In Stock
Get 91 Mon, Oct 5
Order by today, receive Monday

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1/2"
Product Highlight: Material
Plastic, Stainless Steel

Description

–
With the FlashShield+ Jacket Stripping Tool, you can quickly and correctly remove the protective jacket layers from the gas corrugated stainless steel tube (CSST) before connecting an XR3™ fi tting. The Jacket Stripping Tool replaces your utility knife by taking the guesswork out of counting corrugations.

For use with the FlashShield+/Gastite CSST only and cannot be used on any other CSST brand.

Features:
    • Latch snaps to stay open or closed
    • Polypropylene body resists impact damage
    • Tube stop sets length of blades from cut end
    • Hardened stainless steel blades

Specs

–
Size:

3/4"

1/2"

Material:

Plastic

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Worked as intended but close tab was broken (2x's)

Whole lot easier than trying to cut with a utility knife. Stripper/cutter worked very well but one of the (hold closed) tabs was broken when received, I sent it back, got a new one and the second was the same way. Spoke to GasTitle customer service and they sent me a replacement, which arrived in good condition
SGS Group
Horsham PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Its a uni-tasker, but does the job quick and easy.

Could probably use a knife to remove the sheathing, but this makes sure it removes it at the correct length without damaging the underlying steel carrying pipe.
BHeil
Edwardsville, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I would buy this again

easy to use
pipewrench
Overland Park, Kansas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy