Apply to be a TradeMaster!
Main product image of 1-1/4" Steel Conduit Coil, Cut to 1 ft Length - Fits 3/4" CSST
Magnifying glass
Hover image to zoom

1-1/4" Steel Conduit Coil, Cut to 1 ft Length - Fits 3/4" CSST

Brand:
Gastite
SKU:
LFLOPPY-20
Rating:
(1)
Q&A:
(0)
1-1/4" Steel Conduit Coil, Cut to 1 ft Length - Fits 3/4" CSST
Magnifying glass
Hover image to zoom
$5.31 each
In Stock
In Stock
Get 21 Mon, Oct 5
Order by 6PM, receive Monday

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Length
12"
Product Highlight: Material
Galvanized Steel

Description

–
Description:
Gastite/FlashShield requires a minimum of six inches of conduit at termination points not covered by the ANSI standard and can be used to provide additional protection from puncture threats.

Application:
Steel conduit is used to provide additional protection where striker plates cannot be easily installed.

Technical Data:
  • Conduit Material Galvanized Steel
  • Conduit Construction Strip-Wound Interlocking
  • (L)Floppy-xx 1ft Cut Lengths

Specs

–
Size:

1-1/4"

Length:

12"

Material:

Galvanized Steel

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" FlashShield+ Corrugated Stainless Steel Tubing (50 ft Box)
SKU: FSP-11-50
Gastite

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Never to use again - defective flex gas tubing leaked.

Plumber terminated each end of CSST and pressure test failed at tubing. If you want a refund you are forced to have plumber work directly with Gastite - had it hard piped instead. SupplyHouse could not refund.
Brad
Ithaca, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy