Apply to be a TradeMaster!
Main product image of 2" Straight Fitting x 2" Male NPT
Magnifying glass
Hover image to zoom
2" Straight Fitting x 2" Male NPT
Magnifying glass
Hover image to zoom
$166.47 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Temperature Range (F)
-40°F to 160°F

Description

–
Description:
FlashShield™ is metallically shielded corrugated stainless steel tubing system complying with ANSI LC 1 "Fuel Gas Piping Systems Using CSST" and listed with CSA® , ICC and IAPMO. The FlashShield system is also listed to protective jacket standards, ICC-ES PMG LC1024, and LC1027. All mechanical tube fittings are SAE CA360 brass incorporating double wall flare sealing. The Jacket-LockTM and Metal locking features provide steel tubing protection and continuous conductivity.

Applications:
XR3 fittings are designed with a patened feature that contours the metal shield. This creates electrical continuity throughout the system. The XR3 fitting requires minimal torque for easy fitting installation. With no o-rings or gaskets, the reusable brass components provide a reliable metal-to-metal seat. Straight Fittings connect the flexible gas tubing to gas supply, distribution manifolds or gas appliances.

Features:
  • Male NPT Adapter, Split Bushing, Nut
  • Approved for Concealed Use
  • Tool-Less Flare Fitting Design
  • Metal-to-Metal Seal
  • Multi-Point Seal
  • Self-Guiding Fitting Assembly
  • Jacket-LockTM Feature
  • Metal Locking Feature
  • Fully Reusable Fitting

Listings:
  • CCSA Certificate 2728525
  • ICC-ES Report No. PMG 1066 and PMG 1155
  • IAPMO: File No. C-3250 and Report No. 0239

Technical Data:
  • Max. Approved Operating Pressure 25 psi
  • Operating Temperature Range -40°F to 160°F
  • Fitting Material CA360

Specs

–
Size:

2"

Max Operating Pressure:

25 psi

Temperature Range (F):

-40°F to 160°F

Connection Type:

MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" FlashShield+ Corrugated Stainless Steel Tubing (50 ft Coil)
SKU: FSP-32-50
Gastite

Product Reviews

4.96 out of 25 reviews
100% would recommend this product
4.96
out of 25 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 25 reviews

CSST Fitting Gastite

Quality part and a decent price.
Gastite Fitting
Ocala Fl
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use these all the time

Gastite is a great product.
Zach
Sandusky ohio
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gastite is the way to go

I prefer the Gastite fittings opposed to the Tracpipe fittings because, when you use the cutting tool for the jacket, you get a perfect connection that is completely encapsulated by the jacket so no additional bonding is needed
Matt
Plattsburgh, New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Great Product

It is super safe! Never had a gas leak from this type of fitting, easy to install it. Also I get them so quick shipping from SupplyHouse. The best!
Art
CT
1 years ago
Was this review helpful to you?

Love Supply House!

Great Service, Professional and Polite. The Very Best!!
BlueDog
Richford NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Great Service. Would totally purchase from Supply House again.
dave
DFW
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best

Michelle (my Belle) took my order...got 125 ft of gas line...exactly what I ordered & needed...
Glenbob
Big Lake, Minnesota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I've been buying this product.

Great price. Good quality.
Service Man
Drums, Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use

Make sure you use pipe dope or thread tape on the machined threaded connection.
BHeil
Edwardsville, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One time purchase to match existing CSST tubing

Gastite fitting worked well easy to install and leak tight.
DDD
Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy