Apply to be a TradeMaster!
Main product image of Guardian 22kW Aluminum Home Standby Generator w/ Wi-Fi, Load Shedding Smart Switch Package
Magnifying glass
Hover image to zoom

Guardian 22kW Aluminum Home Standby Generator w/ Wi-Fi, Load Shedding Smart Switch Package

Brand:
Generac
SKU:
7043-GENERAC
Rating:
(0)
Q&A:
(0)
Guardian 22kW Aluminum Home Standby Generator w/ Wi-Fi, Load Shedding Smart Switch Package
Magnifying glass
Hover image to zoom
$7,916.55 each
In Stock
In Stock
Get 1 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 466 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Voltage
120/240V
Product Highlight: RPM
3600 RPM
Product Highlight: Height (Inches)
29" Height
Product Highlight: Width (Inches)
25" Width
Product Highlight: Length (Inches)
48" Length

Description

–

Introducing the largest air-cooled generator on the market - Generac's 22kW is a big deal in a small package. Generac's commitment to continuous improvement, innovation and technology is giving us the ability to bring more power to you. With Generac's new 22kW you can save up to $8,000 in product and installation costs, when compared to competitive output products, while powering what is most important for your home or small business. The new 22kW Guardian unit packs the most power into a small package, taking up to 70% less space when compared to similar output products.



Features:

  • 22kW (LPG) / 19.5kW (NG) Guardian Air-Cooled Standby Generator
  • 22kW (LPG) / 19.5kW (NG) Guardian Air-Cooled Standby Generator
  • Generac's largest air-cooled generator
  • Includes Mobile Link Wi-Fi Remote Monitoring
  • Monitor generator status on a smart phone, tablet or PC
  • Requires internet connection and wireless router
  • Automatic Operation Only
  • Fully automatic operation when paired with Generac Smart Switch
  • 5-Year Limited Warranty
  • Plus 24/7-365 Customer Support
  • Generac's G-Force Engine specifically designed for the demanding environment standby generators endure
  • Full pressure lubrication system w/ 2 year oil change interval
  • Operates On Clean Burning, Efficient Natural Gas or LP (Vapor)
  • Connects to your existing LP or natural gas fuel supply
  • True Power Electrical Technology
  • Less than 5% Total Harmonic Distortion (THD) for utility grade power
  • Automatic Digital Voltage Regulation (+/-1%)
  • Allows for faster response time & maximum motor starting ability
  • Evolution 2.0 Digital Controller
  • Multilingual, 2-Line LCD display for simple, straightforward operation
  • Programmable-exerciser lets you set how often & what time generator will self-test
  • Quiet-Test Self-Test Mode
  • Low RPM, 5 or 12 minute test for reduced noise and fuel consumption
  • Tough, Durable All-Aluminum Sound Attenuated Enclosure
  • RhinoCoat powder-coated finish keeps enclosure protected from the elements
  • Installation Flexibility
  • Can be installed within 18" of a building; *Always check local building codes
  • Generac Standby Generators & Engines - Built In The USA using domestic & foreign parts

Additional Features

  • Built-in Battery Charger (Battery Sold Separately)

Specs

–
Product Type:

Generator

Includes:

Transfer Switch

NG Power Capacity:

19500 Watts

LP Power Capacity:

22000 Watts

Fuel Type:

Natural Gas

Propane

Voltage:

120/240V

Phase:

1

Frequency:

60 Hz

RPM:

3600

Weight (lbs):

445 lbs

Height (Inches):

29"

Width (Inches):

25"

Length (Inches):

48"

Construction:

Aluminum

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy