Apply to be a TradeMaster!
Main product image of 16" x 20" MERV 11 Filter Media
Magnifying glass
Hover image to zoom

16" x 20" MERV 11 Filter Media

SKU:
4365
Rating:
(9)
Q&A:
(0)
16" x 20" MERV 11 Filter Media
Magnifying glass
Hover image to zoom
$32.28 each
In Stock
In Stock
Get 9 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Synthetic
Product Highlight: Size
16" x 20" x 4.5"
Product Highlight: MERV
11 MERV Rating

Description

–
  • MERV 11 filter
  • 16×20
  • Replaces Honeywell Filter Model #FC100A1003

Specs

–
Material:

Synthetic

Size:

16" x 20" x 4.5"

MERV:

11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6FM2020 20" x 20" x 5" MERV 11 Filter Media
SKU: 4556-GENERAL-AIRE
General Aire

Product Reviews

4 out of 9 reviews
75% would recommend this product
4
out of 9 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
56%
4 star
11%
3 star
22%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

expensive now

I used to get these for less than half the price. Now they're more expensive than Honeywell.
Jeremy
Ephrata, PA
3 years ago
Was this review helpful to you?

Great products, Great Service!!

Excellent service, reasonable price!
Ed
Fredericksburg, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would but these again

I would but these again
***
ga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Disappointed

filter was packed correctly but filter itself was a little bent up and was hard to install.
bill
West Hurley NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy filter agaib

great filter
Nick
Amherst Ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase from here again.

item arrived quickly and was what was ordered.
L
Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Match!

High efficiency air filter, exact size, brand and part number I needed. Great price
Dale
Georgia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Shipping took longer than previous orders. Normally only takes 2 business days and took a week but overall a good filter.
Yota
OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Furnace filter

This filter is the exact size as the Honeywell filter it replaces. I haven't used it yet, but to compare it to the Honeywell filter, it appears to be the same media and should do just as good a job but at a cheaper price.
Randy F.
Iowa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy