Shop Resideo Sale
Main product image of 20" x 25" MERV 11 Filter Media
Magnifying glass
Hover image to zoom

20" x 25" MERV 11 Filter Media

Brand:
General Aire
SKU:
4368
Rating:
(16)
Q&A:
(1)
20" x 25" MERV 11 Filter Media
Magnifying glass
Hover image to zoom
$36.26 each
In Stock
In Stock
Get 22 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Synthetic
Product Highlight: Size
20" x 25" x 4"
Product Highlight: MERV
11 MERV Rating

Description

–

General Aire 4368 20" x 25" MERV 11 Filter Media

A replacement filter media pad used in MERV 11 filtration when cut and installed as specified for the equipment.

Key Features:

  • Replacement filter media
  • Size listed as 20" x 25"
  • Filtration rating listed as MERV 11

Compatibility & Applications:

  • Intended for General Aire air cleaner/filter media applications that specify 20" x 25" MERV 11 filter media

Installation & Operation Notes:

  • Installation should be performed by a qualified HVAC technician or an installer familiar with filter media replacement practices.

Maintenance & Troubleshooting:

  • This is a routine maintenance item; replacement is typically performed when media is loaded/dirty or at the interval recommended by the equipment documentation.
  • If airflow restriction, dust bypass, or comfort issues persist after replacement, confirm the media is installed correctly, fully seated, and sized/secured as required by the air cleaner design.

Specs

–
Material:

Synthetic

Size:

20" x 25" x 4"

MERV:

11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20-1/4" x 24-1/4" x 5-7/8" Pop-Up Replacement Filter for SpaceGard Models
SKU: POPUP2200
Honeywell Home

Product Reviews

5 out of 16 reviews
100% would recommend this product
5
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

I would continue to purchase from Supply House

Your service is top notch. The filters I ordered came in all mangled up(UPS did it) Ryan K took care of situation and I had filters in 2 days. The filters are great. They do their job fine. This is second time I purchase filters from Supply House and will continue to purchase from them as I need filters
Highvoltage
Conway, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stops more than just rocks and birds.

A good quality filter. Fits my honeywell filter cabinet properly and keeps my coil clean and happy. A good compromise between a "bird and rock" filter and a super high MERV filter.
ProScrews
Milford, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good deal, fast shipping, and a good product

The filters I ordered were priced right and a good quality filter. They came quick and were boxed properly with bubble wrap and the filters were in bags. Very happy with my purchase from Supplyhouse.com!
Rman
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Excellent quality of these filters and the lowest price you can get from market. I would definitely buy this product again and recommend them to my friends! Thank you!
Steve Guo
Nashville TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value that fits Honeywell filter cabinet

Perfect fit for Honeywell filter cabinet. Good price for MERV 11 filter
Silverzcar
Lincroft, Nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My new go-to for furnace filters

I was really happy to find SupplyHouse for my furnace filter needs. I couldn't believe the price and the shipping was very fast.
Minn Tim
Woodbury MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Of course!!

Great prices and GREAT delivery!
Philip
Troy, Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and great delivery!

This product has exceeded my expectations. Very happy with the price and quick delivery.
Flo
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast, inexpensive and sold exactly as described

See headline
Mac
Flint, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and support, FAST shipping

When I ordered replacement filters, somehow an old order popped up and the new order never went through. Customer Service fixed it, filters came in (2) days!! Amazing
Moman
La Grange KY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is filter made in usa ?

Asked by frank 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Frank! Yes, the 4368 is made in the USA.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy