Apply to be a TradeMaster!
Main product image of 6FM2020 20" x 20" x 5" MERV 11 Filter Media
Magnifying glass
Hover image to zoom

6FM2020 20" x 20" x 5" MERV 11 Filter Media

SKU:
4556-GENERAL-AIRE
Rating:
(22)
Q&A:
(0)
6FM2020 20" x 20" x 5" MERV 11 Filter Media
Magnifying glass
Hover image to zoom
$45.56 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Synthetic
Product Highlight: Size
20" x 20" x 5"
Product Highlight: MERV
11 MERV Rating

Description

–
General Aire 6FM2020 20" x 20" x 5" MERV 11 Filter Media (4556)
A replacement HVAC media air filter used in a compatible General Aire filter cabinet to remove airborne particulates from the return-air stream.

Key Features:
  • MERV 11
  • Size: 20" x 20" x 5"
  • Material: Synthetic
  • Listed for MAC 2020
  • Listed as replacing: 4531

Compatibility & Applications:
  • Must only be used where the manufacturer specifies this exact filter/media designation and/or part number: 6FM2020 / 4556.

Installation & Operation Notes:
  • Confirm fit before installation into the cabinet - "20 x 20 x 5" can vary in actual dimensions depending on the system and the filter.

Maintenance & Troubleshooting:
  • This is a routine maintenance filter. Common replacement triggers include:
  • Filter loading faster in high-occupancy/pet homes.
  • Reduced airflow when the old filter becomes heavily clogged.

Specs

–
Material:

Synthetic

Size:

20" x 20" x 5"

MERV:

11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
MERV
CURRENT ITEM
Synthetic
20" x 20" x 5"
11
Synthetic
16" x 20" x 5"
20" x 20" x 5"
11

You May Also Need

6FM1625 16" x 25" x 5" MERV 11 Replacement Filter
SKU: 4541
General Aire

Product Reviews

4.45 out of 22 reviews
86% would recommend this product
4.45
out of 22 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
5%
3 star
0%
2 star
5%
1 star
9%
WRITE A REVIEW

Most Liked Positive Review

Does it's job

These are the only filters that fit my unit. They don't last as long as they say, but, I do have a house full and several dogs. I change mine every month, and buying at a time , the cost came out to what I was paying for 3m filters before we upgraded to a 5" media filter.
VS

Most Liked Negative Review

I would not buy this again

I bought a generic 20x20x5 inch Merv 11 filter because they were out of the Lennox brand. I pulled my old filter out and placed them side by side and the generic one was larger by about one inch in length and 1/4 inch tall. I had to cram the new filter in, making it buckle and tear. I've been meaning to request only a Lennox replacement and hope that Supply House will see this and take care of a replacement. I'm not at home or would have attached an image.
Showing 1-10 of 22 reviews

My favorite go to place for my HVAC filters

I love the filters that I buy from Supply House for my heat and air system. They are always so nice and helpful when I call. when we had this new system put in a few years ago This is the filter that the man put in the system so we have always bought this brand and was glad when I found Supply House to get them from & they are shipped to me.
CY
Atlanta, Ga
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this again

I bought a generic 20x20x5 inch Merv 11 filter because they were out of the Lennox brand. I pulled my old filter out and placed them side by side and the generic one was larger by about one inch in length and 1/4 inch tall. I had to cram the new filter in, making it buckle and tear. I've been meaning to request only a Lennox replacement and hope that Supply House will see this and take care of a replacement. I'm not at home or would have attached an image.
DiYan
Raleigh NC area
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

Love this company been using it for years. The customer service is top notch and very quick turnaround.
Summer
Ct
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use this product in my unit pretty often.

These filters for my AC unit are great. They are the only ones I'll buy. Thank you Supply House.
Grandma
Griffin, Ga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We continue to buy these filters for the price.

Great product for a great price.
Susieq
Harrodsburg KY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent, prompt service!

No need for generic substitutes with good pricing like this. Fast delivery too.
Homeowner Dan
Chesterton, Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Premium quality filter

I retrofit air handlers to use these as they last. >12months and have consistent quality and sizing year after year. They are by no means cheap, but a very good value compared to competitor products. These have been my go-to for the past 5 years.
Aniel
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Everything was great...fit perfectly !!! I will order again !!!
Cat lady
Port st lucie fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product, again.

This filter was exactly as described. It came quickly and was packaged well to protect the product.
Spencer
IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Fast delivery. Arrived in good condition. Appears to be same as original, so should perform the same. Perfect fit. Would order from Supply House again.
Kurt
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy