Apply to be a TradeMaster!
Main product image of 1-1/2" ClogChopper for 3/8" and 1/2" Cables
Magnifying glass
Hover image to zoom

1-1/2" ClogChopper for 3/8" and 1/2" Cables

SKU:
1-1/2CG
Rating:
(3)
Q&A:
(0)
1-1/2" ClogChopper for 3/8" and 1/2" Cables
Magnifying glass
Hover image to zoom
$29.30 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
Rip through tough stoppages with the unique ClogChopper™ multi-function cutting tools. Six self-sharpening blades dig into encrusted debris and root masses, easily grinding up stoppages, scale, and crystallized urine, without risking pipe damage.

The spherical design maneuvers around tight ends and traps, thoroughly and safely cleaning metal, plastic, and clay pipes. As it spins it also selfsharpens as it scrapes along the pipe walls. It’s excellent for clearing stacks, downspouts, mains, as well as for drain lining jobs.

Product Features
  • Maneuverable. The perfectly balanced ClogChopper™ automatically negotiates multiple, tricky bends – maintaining a central line position and minimizing pipe wall, elbow, connection and joint damage.
  • Efficient. With “all surface” cutting edges, ClogChopper™ clears clogs and scrapes encrusted debris from inner walls – all in one operation, into and out. The six inverted cutting edges run smoothly, without rattling or jumping.
  • Economical. Durable enough to handle years of demanding use in residential and commercial applications, ClogChopper™ actually self-sharpens while working.
  • Versatile. General offers ClogChopper™ connectors for most popular brands of drain cleaning machines

Specs

–
Product Type:

Drain Cable Head

Type:

Clog Chopper

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy again

Great
Rjk
Kentucky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent drain cleaning tool

I used the 1 1/2" clogchopper cleaning tool on my 4" waste line and it cleared my clog in one pass. I've tried other cleaning heads and this one works the best.
Dave
Philadelphia, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stated size is minimum pipe diameter for use

Quality product BUT size given is greater than actual. My research of reviews all for most part say same regardless of size ordered. My problem was root hairs and this could not solve my problem.
NoMo8*-5
NLR,AR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy