Apply to be a TradeMaster!
Main product image of 2" ClogChopper for 1/2", 5/8" and 3/4" Cables, 128820
Magnifying glass
Hover image to zoom

2" ClogChopper for 1/2", 5/8" and 3/4" Cables, 128820

SKU:
2CG
Rating:
(4)
Q&A:
(0)
2" ClogChopper for 1/2", 5/8" and 3/4" Cables, 128820
Magnifying glass
Hover image to zoom
$46.71 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Rip through tough stoppages with the unique ClogChopper™ multi-function cutting tools. Six self-sharpening blades dig into encrusted debris and root masses, easily grinding up stoppages, scale, and crystallized urine, without risking pipe damage.

The spherical design maneuvers around tight ends and traps, thoroughly and safely cleaning metal, plastic, and clay pipes. As it spins it also selfsharpens as it scrapes along the pipe walls. It’s excellent for clearing stacks, downspouts, mains, as well as for drain lining jobs.

Product Features
  • Maneuverable. The perfectly balanced ClogChopper™ automatically negotiates multiple, tricky bends – maintaining a central line position and minimizing pipe wall, elbow, connection and joint damage.
  • Efficient. With “all surface” cutting edges, ClogChopper™ clears clogs and scrapes encrusted debris from inner walls – all in one operation, into and out. The six inverted cutting edges run smoothly, without rattling or jumping.
  • Economical. Durable enough to handle years of demanding use in residential and commercial applications, ClogChopper™ actually self-sharpens while working.
  • Versatile. General offers ClogChopper™ connectors for most popular brands of drain cleaning machines

Specs

–
Product Type:

Drain Cable Head

Type:

Clog Chopper

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" U-Cutter for 5/8" & 3/4" Cables, 130450

Product Reviews

4.25 out of 4 reviews
100% would recommend this product
4.25
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great Machine Head

As Others Stated It's Not 2" Not Sure How They Define 2".
Jplumb
Delaware
2 years ago
Was this review helpful to you?

Fair Warning!! solid product but it is not 2'!!

the clog choppers are 1/2' smaller than nominal so they fit in 2' lines. That information would have been good to know in a product description. it was not in the supply house description or on Generals website
Tyler
Wisconsin
2 years ago
Was this review helpful to you?

Awesome Product !

I decided to buy this product after not having any other option when dealing with roots in the main drain line from a tree near by. Once I threw this 2" clog Chopper in it definitely made a big difference. I would definitely recommend this product if you are have repeated issues with the main drain line continue to plug up.
james
Las Cruces, NM
4 years ago
Was this review helpful to you?

Great!

This company is where I turn to find the parts I need. This drain buster is the best I have ever used. Saved me a plumbing call.
Steve
OKC, OK
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy