Apply to be a TradeMaster!
Main product image of Flexicore Cable with Female Connector (3/8" x 35'), 120170
Magnifying glass
Hover image to zoom

Flexicore Cable with Female Connector (3/8" x 35'), 120170

Brand:
General Pipe Cleaners
SKU:
35HE2
Rating:
(0)
Q&A:
(0)
Flexicore Cable with Female Connector (3/8" x 35'), 120170
Magnifying glass
Hover image to zoom
$106.69 each
In Stock
In Stock
Get 11 Tomorrow, Jul 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
35' Length
Product Highlight: Diameter (Inches)
3/8" Diameter

Description

Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated. Has unequalled strength and the right amount of flexibility. So tough it carries a one-year warranty against defect or breakage.

Specs

Length (Feet):

35'

Product Type:

Drain Cable

Diameter (Inches):

3/8"

Cable Type:

Female Connector

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy