Apply to be a TradeMaster!
Main product image of Basic Super-Vee Drain Cleaner used with 50' x 1/4", 5/16" and 35' x 3/8", 100010
Magnifying glass
Hover image to zoom

Basic Super-Vee Drain Cleaner used with 50' x 1/4", 5/16" and 35' x 3/8", 100010

SKU:
SV
Rating:
(0)
Q&A:
(0)
Basic Super-Vee Drain Cleaner used with 50' x 1/4", 5/16" and 35' x 3/8", 100010
Magnifying glass
Hover image to zoom
$408.22 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
500 RPM
Product Highlight: Power Source
Corded

Description

–
Note: Drain cables not included and can be purchased separately here.

The Super-Vee offers you a complete system for cleaning drain lines through 3" in diameter. With a variety of cables, cutters, and accessories available, you have the right combination for any clogged drain problem.

The Super-Vee is built to clear clogged drains for a decade or more. And our Dyna-Thrust™ bearing system is one reason why. It helps carry the weight of the drum, significantly reducing wear on the motor shaft bearing and extending the life of the tool. Of course, the cables are Flexicore® – with an integral wire rope center. Nobody makes cables like General.

Product Features
  • For sinks, tubs and laundry drains
  • Slide-Action™ chuck built into grip shield
  • Automatically adjusts to different cable diameters
  • Quick-change cartridge makes switching cables clean and easy
  • Unique Dyna-Thrust™ bearing system for longer tool life.
  • Holds 50 ft. of 1/4" or 5/16", or 35 ft. of 3/8" Flexicore® cable.
  • Flexicore wire rope center cables have unequalled strength yet the right amount of flexibility.
  • Made in U.S.A.

Specs

–
Cable Length:

35'

50'

Product Type:

Drain Snake

Kit

Electric Spinner

Type:

Power

Drain Size:

1-1/4"- 3"

Cable Diameter:

5/16"

3/8"

1/4"

RPM:

500

Weight (lbs):

31 lbs

Power Source:

Corded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy