Apply to be a TradeMaster!
Main product image of 3' Flexicore Closet Auger, 260010
Magnifying glass
Hover image to zoom
3' Flexicore Closet Auger, 260010
Magnifying glass
Hover image to zoom
3FL has been discontinued
Discontinued September 25, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3' Flexicore Closet Auger (Individually Boxed)
SKU:I3FL
(0)
Order by 6PM, receive 7 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Power Source
Manual

Description

–
Overview
General’s professional three foot Flexicore Closet Auger(Cat # 3FL) is the ideal tool for breaking up stoppages or removing lost objects in clogged toilet bowls. The durable double layer Flexicore construction gives the snake tremendous resistance to kinking. The Flexicore closet auger works where plungers fail.

The tough outer steel tube is 3/4” in diameter. Inside, a galvanized steel rod turns the cable. Other features include a vinyl bowl guard, vinyl grip handle and turning handle, and a “Grip Clip” for securing the cable.

Features:
  • Three Foot Flexicore Auger
  • Double spring graphic
  • Double spring construction
  • Tough outer 3/4" steel tube
  • Inside galvanized steel rod turns cable
  • Vinyl bowl guard
  • Vinyl grip and turning handle
  • “Grip Clip” for securing the cable

Specs

–
Cable Length:

3'

Product Type:

Toilet Auger

Power Source:

Manual

Cable Type:

Down Head

Cable Diameter:

3/4"

Includes:

Handle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need