Apply to be a TradeMaster!
Main product image of 4" Side Cutter Blade, 130190
Magnifying glass
Hover image to zoom

4" Side Cutter Blade, 130190

SKU:
4SCB
Rating:
(0)
Q&A:
(0)
4" Side Cutter Blade, 130190
Magnifying glass
Hover image to zoom
$11.61 each
In Stock
In Stock
Get 35 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
  • For cutting and scraping
  • For 1/2", 9/16", 5/8" and 3/4" cable
  • Specs

    –
    Product Type:

    Drain Cable Head

    Type:

    Side Cutter

    Size:

    4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    2" Side Cutter Blades, 130170
    SKU: 2SCB
    General Pipe Cleaners

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy