Apply to be a TradeMaster!
Main product image of 3" Rotary Saw Blades, 130210
Magnifying glass
Hover image to zoom

3" Rotary Saw Blades, 130210

SKU:
3RSB
Rating:
(3)
Q&A:
(0)
3" Rotary Saw Blades, 130210
Magnifying glass
Hover image to zoom
$22.79 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
  • 3" rotary saw blades for roots and other stoppages
  • For 5/8" and 3/4" cable machines
  • Specs

    –
    Product Type:

    Drain Cable Head

    Type:

    Saw Blade

    Size:

    3"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Open Now:
    8:00am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Boring Gimlet for Removing Loose Objects, 130130
    SKU: BG
    General Pipe Cleaners

    Product Reviews

    4.67 out of 3 reviews
    100% would recommend this product
    4.67
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    67%
    4 star
    33%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    I like it

    I like it, but no instructions WHAT SO EVER !_! Luckly, I know how to use them.
    fitzdman
    Ohio
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I like it

    These people ship very quickly, and the product is good quality. But it would help if they included some kind of instruction manual. I have an item similar to this, so I knew how to put it together.
    fitzdman
    Ohio
    2 years ago
    Was this review helpful to you?

    Great company

    Good price and quick shipping
    Phil
    Maryland
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy