Apply to be a TradeMaster!
Main product image of Flexicore Cable with Down Head (5/16" x 50'), 120100
Magnifying glass
Hover image to zoom

Flexicore Cable with Down Head (5/16" x 50'), 120100

SKU:
50HE1ADH
Rating:
(3)
Q&A:
(0)
Flexicore Cable with Down Head (5/16" x 50'), 120100
Magnifying glass
Hover image to zoom
$111.42 each
In Stock
In Stock
Get 4 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Diameter (Inches)
5/16" Diameter

Description

–
Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated. Has unequalled strength and the right amount of flexibility. So tough it carries a one-year warranty against defect or breakage.

Specs

–
Length (Feet):

50'

Product Type:

Drain Cable

Diameter (Inches):

5/16"

Cable Type:

Down Head
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
You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Will definately buy again

Great cabel and super fast shipping. This is a 5/16" for the Rigid Vuper Vee, 50' just make sure you have the support for this machine otherwise it will be heavy to hold in one hand. I have had this cable in a machine for over a month now and no visible sign of oxidation with 3-5 uses per week.
Avery
Fullerton
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really strong cable

Really like the cable but the end of the cable could be a little bigger
Adam the plumber
Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Great service, great prices... They do what they say, when they say
Jimmy Mac
Boston Ma
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?