Shop Resideo Sale
Main product image of JM-1000X Mini-Jet Water Jetter w/ 1/8" x 30' Hose, 114190
Magnifying glass
Hover image to zoom

JM-1000X Mini-Jet Water Jetter w/ 1/8" x 30' Hose, 114190

SKU:
JM-1000-X-A
Rating:
(5)
Q&A:
(0)
JM-1000X Mini-Jet Water Jetter w/ 1/8" x 30' Hose, 114190
Magnifying glass
Hover image to zoom
$1,333.07 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
1500 MAX PSI
Product Highlight: Power Source
Corded

Description

–

The JM-1000X Mini-Jet Water Jetter is General Pipe Cleaners new and improved drain cleaner.


Features:

  • An Upgraded 13 A Motor with GFCI
  • 1500 PSI/ 1.4 GPM Pump
  • Rubber Gloves
  • 30' X 1/8" Hose
  • 4 Piece Nozzle Set
  • Water Supply Hose
  • Threaded Faucet Adapter

Specs

–
Product Type:

Kit

Water Jetter

Drain Gun

Electric Spinner

Includes:

Shut-Off Valve

Nozzle Set

Hose

Gloves

Faucet Adapter

Hose Length:

30'

Type:

Power

Flow Rate (GPM):

1.4

Drain Size:

1-1/2"- 3"

Max Pressure (PSI):

1500

Hose Diameter:

1/8"

Power Source:

Corded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

I would buy it again and recommend it 100%

I am really satisfied and also my clients about the jetter they're amazed how it cleans the pipe and busts grease
Hs plumbing
San Jose CA
26 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I had an older style jetter same make and model for 20 years. The new model works just as good and is very dependable. It has its own shutoff valve which my old one didn't. It cleared my first clog in 15 minutes. I love it and I recommend it to others. The best price I found was here at supply house. I also purchased the 1450 jetter from supply house bssed on the best price and the customer care they provide. It has also been a great addition to my fleet of jetters. Thanks
Sasquasch
Nm
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for the price

We had a kitchen line that we could not get cleared and needed a small jetter. This product was perfect.
Raine
Troy, MI
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

RIPS!

This thing rips! The only thing that would make this better is a mini hose real.
College Fund Plumbing
Oregon
8 months ago
Was this review helpful to you?

I will be buying more of these

The best for sure. I purchased this Jetter and absolutely love it. The highest quality.
Craig from
Pennsylvania
9 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy