Apply to be a TradeMaster!
Main product image of JM-1450 Water Jetter w/ 1/4" x 150' and 1/8" x 30' Hoses, and (1/8") JN-0 and (1/4") JN-10 Nozzle Sets, 113240
Magnifying glass
Hover image to zoom

JM-1450 Water Jetter w/ 1/4" x 150' and 1/8" x 30' Hoses, and (1/8") JN-0 and (1/4") JN-10 Nozzle Sets, 113240

SKU:
JM-1450-A
Rating:
(0)
Q&A:
(0)
JM-1450 Water Jetter w/ 1/4" x 150' and 1/8" x 30' Hoses, and (1/8") JN-0 and (1/4") JN-10 Nozzle Sets, 113240
Magnifying glass
Hover image to zoom
$3,887.40 each
In Stock
In Stock
Get 9 Thu, Oct 1 - Mon, Oct 5

Lift Gate

–
This product weighs 125 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
1500 MAX PSI
Product Highlight: Power Source
Corded

Description

–
JM-1450 Water Jetter w/ 1/4" x 150' and 1/8" x 30' Hoses, and (1/8") JN-0 and (1/4") JN-10 Nozzle Sets

Product Features
  • Clear grease, sand and ice with high pressure water.
  • Compact, portable jet fits into the trunk of a car.
  • Removable 150 ft. hose reel reduces height to 14-1/2"
  • 1500 psi, 1.7 gpm triplex pump with Vibra-pulse.
  • 1-1/2" hp dual capacitor sealed motor with GFCI pulls only 13 amps.
  • Slide out handle and 8" wheels for easy transport.
  • Optional High Performance hose with stainless steel braid/Teflon core for better cleaning power.
  • Made in U.S.A.

Specs

–
Hose Length:

30'

150'

Product Type:

Water Jetter

Hose Diameter:

1/8"

1/4"

Max Pressure (PSI):

1500

Flow Rate (GPM):

1.7

Includes:

Hose

Nozzle Set

Power Source:

Corded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy