Apply to be a TradeMaster!
1/4" Nozzle Set for JM-1450 Water Jetter (Includes JN-11, 12, 14, JN-SL-2)

1/4" Nozzle Set for JM-1450 Water Jetter (Includes JN-11, 12, 14, JN-SL-2)

SKU:
JN-10
Rating:
(0)
Q&A:
(0)
1/4" Nozzle Set for JM-1450 Water Jetter (Includes JN-11, 12, 14, JN-SL-2)
$195.58 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
1/4" Nozzle Set for JM-1450 Water Jetter

Kit Includes:
  • JN-11: 15° Angle Nozzle
  • JN-12: 15° Angle Nozzle with forward jet
  • JN-14: 40° Angle Nozzle
  • JN-SL-2: Spring Leader Nozzle

Specs

–
Product Type:

Nozzle

Type:

Kit

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy