Apply to be a TradeMaster!
Main product image of KR-A-WC Kinetic Water Ram w/ Carrying Case, 115020
Magnifying glass
Hover image to zoom

KR-A-WC Kinetic Water Ram w/ Carrying Case, 115020

SKU:
KRAWC
Rating:
(0)
Q&A:
(0)
KR-A-WC Kinetic Water Ram w/ Carrying Case, 115020
Magnifying glass
Hover image to zoom
$580.46 each
In Stock
In Stock
Get 2 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Power Source
Manual

Description

–
KR-A-WC Kinetic Water Ram
The Kinetic Water Ram uses a burst of compressed air, which strikes the column of water in a clogged pipe. The resulting shock wave, called Kinetic Energy, hits the stoppage at a speed of approximately 4,700 feet per second, quickly clearing the blockage and flushing waste particles away.

Note: This image may not be an accurate representation of this product.

Specs

–
Product Type:

Air Gun

Drain Size:

1-1/4"- 4"

Max Pressure (PSI):

60

Power Source:

Manual

Batteries Included:

0

Includes:

Drain Plugs

Caulking Hose

Carry Case

Rubber Cone Attachment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy