Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Brand
–

General Pipe Cleaners (3)
Milwaukee (1)

Drain Size
–

1"- 4" (1)
1-1/4"- 4" (1)

Max Pressure (PSI)
–

50 (1)
60 (1)

Power Source
–

Battery (1)
Manual (1)

Includes
–

Carry Case (2)
Caulking Hose (1)
Charger (1)
Drain Plugs (2)
Drain Shroud (1)
Extension Nozzle (1)
Offset Connector (1)
Rubber Cone Attachment (1)
Straight Connector (1)
Toilet Seal (1)

Price Range
–

$15 to $20 (2)
$400 to $500 (1)
$500 to $600 (1)

Air Guns

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of M12 AIRSNAKE Drain Cleaning Air Gun Kit w/Extension (10")
$499.00 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Compare
Product Image of KR-A-WC Kinetic Water Ram w/ Carrying Case, 115020
$580.46 each
In Stock
Get 2 by Fri, Nov 27
In Stock
Get 2 by Fri, Nov 27
Compare
Product Image of 4" Rubber Cone for KR-A-WC
$15.71 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 6" Rubber Cone for KR-A-WC
$19.76 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Articles
More About Air Guns

Air Guns are drain cleaning tools that use a burst of compressed air or a battery-driven air pulse to break up clogs in drain lines without the chemicals or cable work of a traditional auger. The category covers cordless powered units, manual kinetic water rams, and CO2 cartridge guns, each delivering force through a different method to clear grease, sludge, and soft blockages. The Milwaukee M12 AIRSNAKE, for example, delivers up to 50 PSI of variable air pressure and clears drain lines up to 35 feet past vent stacks and tees on 1 to 4 inch pipe. Plumbers reach for an air gun when a clog sits too far down the line for a plunger but doesn't require the aggressive cutting action of a motorized auger, making these tools a fast option for kitchen, bathroom, and floor drain calls. Choosing between battery, manual, and CO2-powered options comes down to the pipe size, distance to the clog, and how often the tool sees daily use on service trucks.

Subcategories

  • Cordless Powered Air Guns: Cordless powered air guns use a battery-driven internal mechanism to fire repeated bursts of air pressure down the drain line, clearing clogs without back-flushing water into the fixture. The Milwaukee M12 AIRSNAKE runs on M12 REDLITHIUM battery packs and delivers variable pressure up to 50 PSI through a dial control, working on 1 to 4 inch drain lines up to 35 feet past vent stacks and tees. Plumbers use cordless models on repeated daily service calls since they don't require a fresh CO2 cartridge for every job. Interchangeable drain plug attachments let the same tool work across sink, tub, and floor drain openings.
  • CO2 Cartridge Air Guns: CO2 cartridge air guns release a single high-pressure burst from a disposable cartridge to shock a clog loose in condensate lines and small-diameter drains. DiversiTech's SWOOSH drain gun uses CO2 cartridges rated at 800 PSI of oil-free air, sized for HVAC condensate line clearing rather than full-size drain pipe. Technicians favor CO2 guns for their light weight and no-battery operation on quick AC service calls. Replacement cartridges need restocking as a consumable rather than a one-time purchase.
  • Kinetic Water Ram Guns: Kinetic water ram guns use a manual pump to build compressed air inside a sealed chamber, then release that air in a burst that drives a shock wave through the standing water in a drain line to break up the stoppage. General Pipe Cleaners' Kinetic Water Ram includes a built-in pump and pressure gauge so the technician can dial in the right force for the pipe size and clog type. Requiring no electrical power or CO2 gas, this tool works on jobs where a battery or cartridge supply isn't practical. Plated metal construction and a molded carrying case keep the tool durable for daily truck use.
  • Attachments and Accessories: Drain plug attachments, extension tips, and shroud connectors adapt a single air gun body to different fixture openings, from 1 inch tub overflow drains up to 4 inch floor drains. The Milwaukee AIRSNAKE kit ships with multiple drain plug sizes, straight connectors, an extension, and a toilet seal attachment to cover common residential fixture types. Keeping a full attachment set on the truck means one air gun body handles sink, tub, toilet, and floor drain calls without swapping tools. Worn rubber seals on plug attachments should be replaced when they no longer hold pressure against the drain opening.

Buying Guide

Match the tool to the pipe diameter and clog location first. Small-diameter condensate lines on AC systems call for a light CO2 cartridge gun, while full-size 1 to 4 inch drain lines need a cordless powered unit or a kinetic water ram with enough force behind the burst. Distance to the clog matters too: a cordless model like the M12 AIRSNAKE reaches up to 35 feet past vent stacks and tees, which covers most residential branch line clogs, while a kinetic water ram works best on shorter runs closer to the fixture. Consider how often the tool sees daily use. Plumbers running multiple service calls a day benefit from a battery-powered gun that doesn't need a fresh cartridge every job, while a CO2 gun makes sense for occasional condensate line work where the low weight and simplicity outweigh the recurring cartridge cost. Air Guns that rely on manual pumping, like a kinetic water ram, need no batteries or cartridges at all, which suits trucks that don't want another consumable to restock. Check variable pressure control before buying, since a dial-adjustable unit protects older or delicate pipe joints that a fixed-pressure burst could damage. Finally, confirm the attachment kit covers the fixture types encountered most often, since sink, tub, toilet, and floor drain openings all need a differently sized plug or connector to seal against the air burst.

Frequently Asked Questions

How does an air gun clear a drain clog compared to a cable auger?

An air gun forces a burst of compressed air or an air pulse down the line to physically push or shock the clog loose, while a cable auger uses a rotating cable tip to cut through or hook the blockage. Air guns work well on grease, sludge, and soft stoppages that don't need cutting action. Cable augers remain the better choice for root intrusion or hard, solid blockages. Many plumbers carry both tools and choose based on what the clog inspection reveals.

What size drain lines can the Milwaukee M12 AIRSNAKE handle?

The M12 AIRSNAKE is built for 1 to 4 inch drain lines and clears clogs up to 35 feet past vent stacks and tees. Variable pressure control up to 50 PSI lets the operator dial in less force for delicate older pipe joints or more force for stubborn grease buildup. The tool runs on M12 REDLITHIUM battery packs rather than a cartridge or manual pump. Interchangeable drain plugs adapt the same tool to different fixture openings.

Are CO2 cartridge air guns safe for HVAC condensate lines?

CO2 cartridge air guns are sized specifically for the smaller diameter of AC condensate lines rather than full-size drain pipe. DiversiTech's SWOOSH cartridge gun delivers 800 PSI of oil-free air to clear the line without introducing moisture or chemicals. Technicians favor this style for quick service calls where a light, no-battery tool speeds up the job. Replacement cartridges are a recurring consumable that should stay stocked on the truck.

Does a kinetic water ram need an air compressor or CO2 supply?

A kinetic water ram builds pressure internally through a manual pump rather than relying on a compressor, CO2 cartridge, or battery. General Pipe Cleaners' Kinetic Water Ram includes a built-in pump and pressure gauge so the technician controls the force behind each burst. Requiring no electrical or gas supply makes it a reliable backup tool when other powered equipment isn't available. Durable plated metal construction holds up to daily use in a service truck.

What attachments come with a typical drain cleaning air gun kit?

A typical kit includes multiple drain plug sizes to match different fixture openings, straight connectors, an extension for reaching further into the line, and often a toilet seal attachment. The Milwaukee AIRSNAKE kit, for example, ships with plugs sized for 1 to 4 inch drains along with a carrying case for the full attachment set. Keeping the complete attachment kit on the truck means one air gun handles sink, tub, toilet, and floor drain calls. Worn rubber seals on any plug attachment should be swapped out once they stop holding pressure.

Didn't find what you're looking for? 
Let us know
.