Apply to be a TradeMaster!
Main product image of 6' Teletube Flexicore Closet Auger, 260180
Magnifying glass
Hover image to zoom

6' Teletube Flexicore Closet Auger, 260180

SKU:
T6FL
Rating:
(2)
Q&A:
(0)
6' Teletube Flexicore Closet Auger, 260180
Magnifying glass
Hover image to zoom
$71.10 each
In Stock
In Stock
Get 4 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual

Description

–
Product Overview
The heavy-duty six-foot Teletube Closet Auger (Cat # T6FL) lets you clear stoppages just beyond the bowl. No need to lift the bowl, because the Teletube has an extra three feet 1 m telescoped inside a guide tube until you need it. After you’ve worked the first three feet into the bowl, you can go three feet farther simply by pressing a button and pulling the crank handle.
The outer steel tube is a big 1-1/8" in diameter. The hexagonal guide tube is even tougher than the steel rod we use in our 3FL closet augers. The Teletube weighs just a little more than a 3FL too. Other features include a vinyl bowl guard, vinyl grip handle and turning handle, and a "Grip Clip" for securing the cable.
General’s Flexicore cable with double spring construction is the most durable cable in the industry, but should it ever need to replaced it’s easy to do so. Just slide the replacement snake into the hexagonal tube until the spring pin snaps securely in place. (Use Cat # RS-T6FL or RS-T6FL-DH)

Product Features
  • Double spring construction
  • Big 1-1/8" outer steel tube
  • Tough hexagonal guide tube
  • Weighs just a little more than 3FL
  • Vinyl bowl guard
  • Vinyl grip and turning handle
  • Grip Clip for securing the cable
  • Optional Down Head
  • Replaceable Flexicore Cable

Specs

–
Cable Length:

6'

Product Type:

Toilet Auger

Power Source:

Manual

Cable Diameter:

1-1/8"

Includes:

Handle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Well Made and No Fancy Plastic Parts to Break

This is built very simple and sturdy. Used it to get through some pretty tough clogs so far and it didn't kink or bend. If you don't have experience using these it does take a little muscle and proper technique to get through the trap and not scratch the toilet. Extending the cable from the first 3ft to the full 6ft is a little awkward at first but once you learn how it's easy. Get this 6ft auger and don't waste your money buying a 3ft auger as it often is not long enough to reach the clog. This looks like it will last me many years.
OBJohn
San Diego
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OUR GO TO CLOSET AUGER

RUGGED RELIABLE CLOSET AUGER
JAZZDOORMAN
INDIANA
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy