Apply to be a TradeMaster!
Main product image of 6' Teletube Flexicore Closet Auger w/ Down Head, 260190
Magnifying glass
Hover image to zoom

6' Teletube Flexicore Closet Auger w/ Down Head, 260190

SKU:
T6FL-DH
Rating:
(6)
Q&A:
(1)
6' Teletube Flexicore Closet Auger w/ Down Head, 260190
Magnifying glass
Hover image to zoom
$79.20 each
In Stock
In Stock
Get 27 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual

Description

–
Product Overview
The heavy-duty six-foot Teletube Closet Auger (Cat # T6FL) lets you clear stoppages just beyond the bowl. No need to lift the bowl, because the Teletube has an extra three feet 1 m telescoped inside a guide tube until you need it. After you’ve worked the first three feet into the bowl, you can go three feet farther simply by pressing a button and pulling the crank handle.
The outer steel tube is a big 1-1/8" in diameter. The hexagonal guide tube is even tougher than the steel rod we use in our 3FL closet augers. The Teletube weighs just a little more than a 3FL too. Other features include a vinyl bowl guard, vinyl grip handle and turning handle, and a "Grip Clip" for securing the cable.
General’s Flexicore cable with double spring construction is the most durable cable in the industry, but should it ever need to replaced it’s easy to do so. Just slide the replacement snake into the hexagonal tube until the spring pin snaps securely in place. (Use Cat # RS-T6FL or RS-T6FL-DH)

Product Features
  • Double spring construction
  • Big 1-1/8" outer steel tube
  • Tough hexagonal guide tube
  • Weighs just a little more than 3FL
  • Vinyl bowl guard
  • Vinyl grip and turning handle
  • "Grip Clip" for securing the cable
  • Optional Down Head
  • Replaceable Flexicore Cable

Specs

–
Cable Length:

6'

Product Type:

Toilet Auger

Power Source:

Manual

Cable Diameter:

1-1/8"

Cable Type:

Down Head

Includes:

Cable Head

Handle

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6' Teletube Flexicore Closet Auger, 260180
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Not compatible with Mansfield Model 51 toilet

The auger is well made but useless for my Mansfield 51 toilets made in 1985. The down head is supposed to work with older toilets, but clearly there are exceptions. The auger would feed in maybe 20", and then get stuck. So stuck that it was very difficult to remove it. The manufacturer suggested it might work if I removed the down head by unscrewing it. Without the down head the auger couldn't travel more than 18~20" before getting unstuck again. But without the down head it was much easier to remove. Possibly the bend radius of the auger's 1/2" cable is too large to negotiate the turns. In contrast, a 1/4" drain snake passes through these toilets with relative ease. It turned out that all my old toilets needed was for me to clear the water jet holes underneath the rim. Live and learn.
SingingSam
Charlotte, NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extremely well made

This Auger is a one time purchase. This is an item that you boy to have when you need it. Fortunately, I haven't needed it yet. But, better to have it and not need it than to need it and not have it. The unit is of extremely high quality and puts the ones in the DIY stores to shame. You'll never need to replace it.
Mickey C.
Germantown, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2nd time

I order this before and needed it again so I remember that I got it from supply house before..so I ordered it again and easy order and super fast delivery
4udrainman
NYC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Recommended by a plumber. It was a smart choice. Better than my previous different model. Worked first time perfectly.
Bob B
Brooklyn NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best auger

comments
nickname
location
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best

General wire spring crafts the best augers Supply House provides the best price and delivery.
PipeTech
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Where is this made?

Asked by Phillip 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Most General Pipe Cleaners products are made in the USA and I have confirmed that the T6FL-DH is made in the USA.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy