Apply to be a TradeMaster!
Main product image of E-110, 9-1/2" Offset Hex Pipe Wrench
Magnifying glass
Hover image to zoom

E-110, 9-1/2" Offset Hex Pipe Wrench

Brand:
RIDGID
SKU:
31305
Rating:
(1)
Q&A:
(0)
E-110, 9-1/2" Offset Hex Pipe Wrench
Magnifying glass
Hover image to zoom
$46.22 each
In Stock
In Stock
Get 11 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
9-1/2" Length

Description

–
E-110, 9-1/2" Offset Hex Pipe Wrench

Features:
  • Hex jaw design gives multi-sided, secure grip on all hex nuts, square nuts, unions and valve packing nuts.
  • The extra-wide opening offset model is ideal for securing drain nuts on sinks and tubs.
  • Thin, smooth jaws slip into the tightest places.

Specs

–
Product Type:

Wrench

Length (Inches):

9-1/2"

Jaw Size:

1-1/8" to 2-5/8"

Warranty:

Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product, amazing delivery time.

Delivery the next day!!
T
Ct
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy