Apply to be a TradeMaster!
Main product image of 4' Telescoping Urinal Auger, 262020
Magnifying glass
Hover image to zoom

4' Telescoping Urinal Auger, 262020

SKU:
TU4
Rating:
(1)
Q&A:
(0)
4' Telescoping Urinal Auger, 262020
Magnifying glass
Hover image to zoom
$52.88 each
Out of Stock
Out of Stock
Get it Wed, Jul 22 - Wed, Jul 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Power Source
Manual

Description

Product Overview

General Pipe Cleaners Teletube Urinal Auger gets though urinals where other snakes can't. The specially designed spring has the toughness and flexibility to negotiate tight urinal bends. The Telescoping Teletube Urinal Auger features a 48" spring for clearing stoppages beyond the urinal.

No need to pull the urinal off the wall, because the Teletube has an extra two feet telescoped inside the guide tube until you need it. After you've worked the first two feet into the line, you can go two feet farther simply by pressing a button and pulling back the crank handle. The outer steel tube is a big 1-1/8" in diameter.

The aluminum hexagonal guide tube is tougher than the steel rod used in our closet augers. Weighing less than 2 lbs, the compact, durable Teletube Urinal Auger includes a rust resistant steel tube, vinyl grip handle with "Grip Clip" for securing the cable, and a rubber bumper to protect the urinal bowl.


Product Features

  • Urinal Auger gets through urinals where other snakes can't. 48" long spring especially coiled for clearing urinals. Spring telescopes from guide tube to clear stoppage beyond urinal. Easily replaceable "Super-Flex" cable. 1-1/4" powder coated steel outer tube. Hexagonal aluminum inner tube. Galvanized steel push rod. Rubber bumper to protect bowl. Vinyl grip and handle. Urinal Auger features grip-clip to attach spring when not in use.

Specs

Cable Length:

4'

Product Type:

Urinal Auger

Power Source:

Manual

Cable Diameter:

1-1/4"

Includes:

Handle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Urinal Snake

Good For urinals, they can break after a while or a tough clog. But I love this, don't even have to remove the urinal to clear the drain.
SeanThePlumber
San Diego CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy