Apply to be a TradeMaster!
Filter menu expanded

Filters

1 item
Reset

SORT

Genteq Motor Mounting Parts

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of 9" Evergreen Belly Band Mounting Kit for 5-5/8" Diameter Motors
9" Evergreen Belly Band Mounting Kit for 5-5/8" Diameter Motors
SKU: 5K002
Genteq Motors
SKU: 5K002
(3)
$60.09 each
In Stock
Get 99 by Mon, Nov 23
In Stock
Get 99 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Genteq Motor Mounting Parts

Genteq motor mounting parts are the brackets, straps, and mounting hardware that secure Genteq-brand blower and condenser fan motors inside HVAC equipment. The category covers mounting brackets, resilient rubber grommets, and adjustable straps designed to match the bolt patterns and shaft orientations of Genteq motor frames. Genteq motors are widely used as OEM and replacement motors in residential and light commercial furnaces, air handlers, and condensing units, so technicians commonly need matching mounting hardware when swapping a worn motor rather than reusing hardware that has degraded from heat and vibration over years of service. A properly matched mount keeps the motor shaft aligned with the blower wheel or fan blade, reduces vibration transfer to the cabinet, and prevents premature bearing wear. Stocking the correct mounting bracket alongside a replacement motor saves a return trip to the truck or supply house mid-job and keeps a service call on schedule.

Subcategories

  • Motor Mounting Brackets: Mounting brackets form the rigid attachment point between a Genteq motor and the equipment frame, typically stamped steel or cast designs that bolt directly to furnace or air handler cabinets. Technicians select a bracket based on the motor frame size and the equipment manufacturer's original hole pattern. A bracket that doesn't match the original spacing can force a motor out of alignment with the blower wheel.
  • Rubber Motor Mounts and Grommets: Rubber grommets and vibration mounts isolate the motor from the equipment cabinet, absorbing the vibration produced during normal operation. Over time, rubber mounts harden and crack from heat exposure, which lets vibration transfer into ductwork and cause rattling noise. Replacing worn grommets during a motor swap is a routine step contractors build into the job.
  • Motor Mounting Straps and Bands: Mounting straps, sometimes called belly bands, wrap around the motor body and anchor to a frame or bracket, a common configuration on direct-drive blower motors. Strap-style mounts let a technician shift motor position slightly during installation to center the shaft with the blower wheel. Corroded or stretched straps are a frequent cause of blower motor wobble.
  • Motor Mounting Rings: Mounting rings attach around the motor shaft end and provide a stable interface for resilient mounts or brackets on certain Genteq motor frame sizes. They're matched to a specific motor diameter, so a technician confirms the frame size before ordering a replacement ring. Using the wrong ring size can leave the motor loose in its mount even when the bracket itself is correctly installed.
  • Buying Guide

    Start a Genteq motor mounting parts order by confirming the motor's frame size and the mounting style the equipment uses, since brackets, straps, and rings aren't interchangeable across frame sizes. Pull the motor's nameplate or the equipment's service documentation before ordering, because guessing at a bracket style based on appearance alone often leads to a mismatched part and a second trip.

    Next, inspect the condition of the existing rubber grommets or vibration mounts even if the technician is only replacing the motor itself. Hardened, cracked, or compressed rubber won't isolate vibration the way new material does, and reusing old grommets on a new motor can produce noise complaints shortly after the repair. Replacing Genteq motor mounting parts as a complete set with the motor itself is usually faster than troubleshooting a vibration issue on a return visit.

    Check for corrosion on any mounting strap or bracket, particularly on equipment installed in humid basements, crawlspaces, or coastal environments. Corroded steel brackets can fail under vibration load even if they still look intact. When in doubt about frame compatibility, matching the original part number stamped on the mounting hardware is more reliable than matching by physical measurement alone, since visually similar brackets can have different bolt spacing. Keeping a small stock of common bracket and grommet sizes on hand reduces downtime on routine motor replacement calls.

    Frequently Asked Questions

    How do I know which Genteq motor mounting bracket fits my motor?

    Match the bracket to the motor's frame size and the equipment manufacturer's original bolt pattern, both of which are listed on the motor nameplate. A visual match alone isn't reliable since different frame sizes can look similar at a glance.

    Should I replace the rubber motor mounts every time I swap a Genteq motor?

    Yes, replacing rubber grommets or vibration mounts alongside the motor is standard practice, since rubber degrades from heat and age even if it hasn't failed outright. Reusing old rubber is one of the most common causes of a noise complaint shortly after a motor replacement.

    What causes a Genteq blower motor to wobble after installation?

    Wobble usually traces back to a stretched or corroded mounting strap, a mismatched mounting ring, or a bracket that doesn't match the original bolt spacing. Checking strap tension and ring fit before final assembly catches most of these issues before startup.

    Can I use a universal motor mounting bracket instead of a Genteq-specific one?

    A universal bracket can work if its bolt pattern and frame size match the motor exactly, but mismatched brackets are a frequent source of alignment problems. Matching the original part number is the more reliable approach when one is available.

    Where do motor mounting rings get used on Genteq motors?

    Mounting rings attach around the shaft end on certain frame sizes to provide a stable base for a resilient mount or bracket. They're sized to the motor's shaft diameter, so confirming that measurement before ordering avoids a loose fit.

Didn't find what you're looking for? 
Let us know
.