Apply to be a TradeMaster!
Main product image of Chrome Trip Lever Drain for Standard Tub w/ 1-1/2" Brass Tubing (17 Gauge)
Magnifying glass
Hover image to zoom

Chrome Trip Lever Drain for Standard Tub w/ 1-1/2" Brass Tubing (17 Gauge)

Brand:
Gerber
SKU:
G0041812
Rating:
(2)
Q&A:
(0)
Chrome Trip Lever Drain for Standard Tub w/ 1-1/2" Brass Tubing (17 Gauge)
Magnifying glass
Hover image to zoom
$101.24 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

–
Chrome Trip Lever Drain for Standard Tub w/ 1-1/2" Brass Tubing (17 Gauge)

Product Features
  • Fits most tubs 14" to 16" high
  • 1-1/2" Brass Tubing in 17 Gauge
  • Adjustable Self-Retaining Rubber Head Gasket
  • Pre-Adjustable Linkage
  • Cast Brass Shoe Plug
  • Extra Long Plunger Stroke
  • Heavy Duty Cast Red Brass Head, Tee and Shoe
  • Lubricated Cast Brass Plunger
  • Comes with a Limited Warranty

Specs

–
Finish:

Chrome

Type:

Bath Drain

Material:

Brass

Gauge:

17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

7 Replacement Parts

Shoe (96-161) & 5" Tube (91-303) Assembly 17GA, G0097160
SKU: G0097160
Gerber
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would highly recommend this product

Very good quality, arrived quickly and Supply House was excellent to work with.
Tim
Upstate NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product I will buy again,are in the top in the market

Great product I will buy again,are in the top in the market
Pu
Westchester NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy