Gerber G0097130 Face Plate Assembly for Trip Lever Drains (97-130)
A Gerber replacement face plate assembly used on compatible bathtub trip-lever drain setups to restore the finished overflow cover and lever operation when the correct Gerber trim part is required.
Key Features
- Chrome plated finish
- Listed as Face Plate Assembly for Trip Lever Drains (97-130)
- Height/Width: Approximately 3.21 inches
Compatibility & Applications
- Listed as used with Gerber trip lever drain applications identified as 97-130.
- Must only be used where the manufacturer specifies this exact part number: G0097130.
Installation & Operation Notes
- Installation should be performed by a qualified plumber or experienced installer.
- The overflow head is a common access point for servicing/clearing drain lines, so confirm the assembly is seated correctly and the lever mechanism moves freely after installation.
Maintenance & Troubleshooting
- This part is typically replaced when the existing trip-lever face plate is worn, damaged, jammed, or corroded, or when the lever action no longer operates smoothly.
- If the lever still sticks after replacement, check for binding at the pivot/mechanism; a small amount of plumber's grease at the pivot point can improve smoothness.