Apply to be a TradeMaster!
Main product image of Chrome Trip Lever Drain for Standard Tub w/ 1-1/2" Brass Tubing & 12" Tailpiece (20 Gauge)
Magnifying glass
Hover image to zoom

Chrome Trip Lever Drain for Standard Tub w/ 1-1/2" Brass Tubing & 12" Tailpiece (20 Gauge)

Brand:
Gerber
SKU:
G004181879
Rating:
(0)
Q&A:
(0)
Chrome Trip Lever Drain for Standard Tub w/ 1-1/2" Brass Tubing & 12" Tailpiece (20 Gauge)
Magnifying glass
Hover image to zoom
$93.80 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

–
Chrome Trip Lever Drain for Standard Tub w/ 1-1/2" Brass Tubing & 12" Tailpiece (20 Gauge)

Product Features
  • Fits Most Tubs 14" to 16" High
  • 1-1/2" Brass Tubing in 20 Gauge
  • Adjustable Self-Retaining Rubber Head Gasket
  • Pre-Adjustable Linkage
  • Cast Brass Shoe Plug
  • Extra Long Plunger Stroke
  • Heavy Duty Cast Red Brass Head, Tee and Shoe
  • Comes With A Limited Warranty

Specs

–
Finish:

Chrome

Type:

Bath Drain

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


9 Replacement Parts

1/4"-20 x 2-1/4" Screw for Maxwell SE Trip Lever Face Plate (Chrome)
SKU: G0090230
Gerber
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy