Shop Resideo Sale
Main product image of B1T16 16" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

B1T16 16" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)

SKU:
B1T16
Rating:
(10)
Q&A:
(0)
B1T16 16" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$3.02 each
In Stock
In Stock
Get 1,263 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/8" x 7/8"
Length (Inches): 
16"
Connection Type: 
Compression x Ballcock

This item replaces: TC16

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
16" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
3/8" female compression thread x 7/8" ballcock female thread x 16" length stainless steel water supply line. Highest bursting strength available. Braided stainless steel for superior flexibility. Won't kink or crease. Easy to install.

Specs

–
Connection Type:

Compression x Ballcock

Length (Inches):

16"

Application:

Toilet

Type:

Braided

Flexible

Size:

3/8" x 7/8"

Material:

PVC

Finish:

Stainless Steel Braided

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
Application
Type
Size
Compression x Ballcock
16"
Toilet
Braided
Flexible
3/8" x 7/8"
Compression x FIP
16"
Toilet
Braided
3/8" x 7/8"

You May Also Need

B1F16 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: B1F16
Fluidmaster

Product Reviews

4.6 out of 10 reviews
90% would recommend this product
4.6
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

Absolutely best

Have been installing lots of handicap toilets and elderly can't afford a lot so passing on the savings and dependability are with it
VS

Most Liked Negative Review

Garbage QC - Spend the extra .75 for FluidMaster

Bought over 1k of these, in the begging they were great... then the compression nuts on the 3/8" side started to just break... Literally crumble. Leaks everywhere, never using again.
Showing 1-10 of 10 reviews

good stuff!

has worked out well for our company
scott
texas
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable brand!

Works as intended!
KWP
San Gabriel, CA 91776
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit good

No issues with them.
Maintenance
Jericho vt
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great, no leaks

This installed easily and did not leak.
Papa Pilsner
Seattle WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely best

Have been installing lots of handicap toilets and elderly can't afford a lot so passing on the savings and dependability are with it
Aandmhandyman
Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Garbage QC - Spend the extra .75 for FluidMaster

Bought over 1k of these, in the begging they were great... then the compression nuts on the 3/8" side started to just break... Literally crumble. Leaks everywhere, never using again.
Toilets Kings
Springfield
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good line

Good line for close to 1/2 the price of box stores ... Good to keep one on hand
DMCCCONT
Ronkonkoma, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

Always use these no burst risers easy to install.
David
OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable supply line

These are a perfect length that I use quite often and buy them by bulk also.
Maintenance
Jericho VT
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I well buy this prodect again

great inventory, great prices
kukui
Camp Verde AZ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy