Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Drains
Bath Drains
Bath Drain - Brass - Pop-Up Drain - with Pre-adjustable Linkage
Brand:
Gerber
SKU:
N1-809
Rating:
(0)
Q&A:
(0)
Hover image to zoom
N1-809 has been discontinued
Discontinued August 26, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (1)
Submittal Sheet
Submittal Sheet
This item replaces:
0096190
Direct Replacement:
Brushed Nickel Pop-Up Side Outlet Drain w/ 1-1/2" Brass Tubing & Nuts (17 Gauge)
Brand:
Gerber
SKU:
G00N1809
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Brushed Nickel
Description
–
Features:
Fits most tubs 14" to 16" high
1-1/2" brass tubing in 17 and 20 Gauges
Patented adjustable self-retaining rubber head gasket
Patented pre-adjustable linkage
Cast brass pop-up and shoe plug
Heavy duty, highly polished face plate
Extra long plunger stroke
Heavy duty cast red brass head, tee and shoe
Cast red brass coupling nuts supplied with 17 Gauge Tubing
Plated zinc coupling nuts supplied with 20 Gauge tubing
Partially assembled in carton
Compartmentalized packaging
Brushed Nickel
Hide Description
Specs
–
Application:
Bathroom
Type:
Bath Drain
Finish:
Brushed Nickel
Gauge:
17
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video