Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ACHP3028-1A Parts - Goodman ACHP Series Ceiling Mount Air Handler
Brand:
Goodman
SKU:
ACHP3028-1A
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Transformer, 120/24V 40VA, 0130M00140S
0130M00140S
Goodman-Amana
(4)
Circuit Board, PCBFM103S
PCBFM103S
Goodman-Amana
(30)
24V Coil Relay, 0130M00025SP
0130M00025SP
Goodman-Amana
HYDRONIC COIL TUBING ASSEMBLY
3697001S
Sorry, we don't currently sell this item.
Request This Item
Water Circulator, BT1400002
BT1400002
Goodman-Amana
1/2" SWT. HOSE BIBB VALVE
BT3041501
Sorry, we don't currently sell this item.
Request This Item
Water Circulator, BT1400002
BT1400002
Goodman-Amana
DRAIN PAN ASSEMBLY
3670001S
Sorry, we don't currently sell this item.
Request This Item
7.5 MFD Oval Blower Capacitor (370V)
CAP075000370VAP
Goodman-Amana
(1)
Manifold End Cap w/ Swivel Fill-Drain Valve
3610001
Mr. PEX
(3)
CONTROL BOX
3611005
Sorry, we don't currently sell this item.
Request This Item
CONTROL BOX BOTTOM
3612003
Sorry, we don't currently sell this item.
Request This Item
EVAP. TOP PANEL
3613001
Sorry, we don't currently sell this item.
Request This Item
MOTOR SHIELD
3617000
Sorry, we don't currently sell this item.
Request This Item
MOTOR MOUNT BRACKET
3616000
Sorry, we don't currently sell this item.
Request This Item
EVAPORATOR SUPPORT ASM
3630004S
Sorry, we don't currently sell this item.
Request This Item
CHECK VALVE AND GASKET
BT1400004
Sorry, we don't currently sell this item.
Request This Item
EVAPORATOR COIL TUBING ASSEMBLY
3696002
Sorry, we don't currently sell this item.
Request This Item
MOTOR
BT1340024
Sorry, we don't currently sell this item.
Request This Item
BLOWER WHEEL
BT1368014
Sorry, we don't currently sell this item.
Request This Item
FLOWRATOR
BT1369005
Sorry, we don't currently sell this item.
Request This Item
MOTOR MOUNT CLAMP
BT139250
Sorry, we don't currently sell this item.
Request This Item
MANIFOLD ASSEMBLY
3660002
Sorry, we don't currently sell this item.
Request This Item
VENTURI
3642001
Sorry, we don't currently sell this item.
Request This Item
Blower Housing (Day Ton), 3660201S
3660201S
Goodman-Amana
BLOWER DECK
3614003
Sorry, we don't currently sell this item.
Request This Item
PUMP MOUNTING BRACKET
3001008
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is ACHP3028-1A - Goodman ACHP Series Ceiling Mount Air Handler.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video