Apply to be a TradeMaster!
Main product image of Manifold End Cap w/ Swivel Fill-Drain Valve
Magnifying glass
Hover image to zoom
Manifold End Cap w/ Swivel Fill-Drain Valve
Magnifying glass
Hover image to zoom
$55.10 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" BSP Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Standards Met
ASTM F1960, ASTM F877, NSF Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp

Specs

–
Connection Size:

1" BSP

Application:

Accessory

Material:

Brass

Max Pressure (PSI):

200

Warranty:

5 Year Limited

Standards Met:

ASTM F1960

ASTM F877

NSF

Max Temp (F):

200°F

Manifold Compatibility:

Mr. PEX Manifold

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Quality Product

You need this to adapt a hose to the Fill-Drain outlet on a reifing manifold, and only because the manifold is threaded slightly differently than American fittings.
"X"
Long Island
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works just as described

it help to put a bit of vasalene on the gasket to keep it from ripping during installation
TJ
Howell, MI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dejected

The end that connects to the manifold was not "flat", "square", "flush" or whatever term you'd like to insert that conveys the sentiment "that sucker is gonna leak!" Plus the valve would not open. Period. Spent more on shipping than on item cost. The original part and this replacement part brought the project to a screeching halt. The only saving grace was a partner who was witty enough to take apart everythiing and cobble together a working piece from a broken one and a malformed one.
Buy American First
Iowa
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what are the physical dimensions?

Asked by TJ 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we do not have dimensional data, its an OEM replacement for MR pex manifolds

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy