Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AKSS920904CX Parts - Amana AKSS Series Gas Furnace, - 92.1% AFUE - 92K BTU - Dedicated Upflow - Single Stage - C Cabinet
Brand:
Goodman-Amana
SKU:
AKSS920904CX
Description
–
Amana AKSS Series Gas Furnace - 92.1% AFUE - 92K BTU - Dedicated Upflow - Single Stage - C Cabinet
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
36
Replacement Parts
Resettable Limit Switch (L200F), 10123533SP
SKU:
10123533SP
Goodman-Amana
Plug Tube, M0326804
SKU:
M0326804
Goodman-Amana
Natural Gas Burner Orifice, 0163F00018
SKU:
0163F00018
Goodman-Amana
1/4" Barb Connection SPST Pressure Switch, 0130F00002P
SKU:
0130F00002P
Goodman-Amana
Horizontal Elbow, 20171802S
SKU:
20171802S
Goodman-Amana
Drain Trap, 20171701
SKU:
20171701
Goodman-Amana
3.5" WC Gas Valve, 24V, B1282628S
SKU:
B1282628S
Goodman-Amana
Blower Housing 10 X 10" W/Wheel, 0271F00003PS
SKU:
0271F00003PS
Goodman-Amana
Inducer Assembly, 0171M00001S
SKU:
0171M00001S
Goodman-Amana
Bracket-Burner 4b Fur, 20190412
SKU:
20190412
Goodman-Amana
Rubber Coupling Inducer, 10254303
SKU:
10254303
Goodman-Amana
Gasket, 20179313
SKU:
20179313
Goodman-Amana
Front Cover, 20170904AS
SKU:
20170904AS
Goodman-Amana
Drain Angle, 20214203
SKU:
20214203
Goodman-Amana
Assembly-top Cover, 0270F00001PS
SKU:
0270F00001PS
Goodman-Amana
Wiring Harness, 0159F00003
SKU:
0159F00003
Goodman-Amana
Furnace Flue Pipe, 22309501
SKU:
22309501
Goodman-Amana
10" x 10" CW Blower Wheel (1/2" Bore), B1368047S
SKU:
B1368047S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video