Apply to be a TradeMaster!
Main product image of 3.5 Ton, R-32, Multi-Positional, Multi-Speed Air Handler, 21" Unpainted Cabinet w/ TXV
Magnifying glass
Hover image to zoom

3.5 Ton, R-32, Multi-Positional, Multi-Speed Air Handler, 21" Unpainted Cabinet w/ TXV

Brand:
Goodman
SKU:
AMST42CU1300
Rating:
(0)
Q&A:
(0)
3.5 Ton, R-32, Multi-Positional, Multi-Speed Air Handler, 21" Unpainted Cabinet w/ TXV
Magnifying glass
Hover image to zoom
$1,785.41 each
In Stock
In Stock
Get 3,445 Tue, Dec 1 - Fri, Dec 4

Lift Gate

–
This product weighs 140 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
42000 BTUs
Product Highlight: Refrigerant Type
R-32
Product Highlight: Ton
3.5
Product Highlight: BTU
42000

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



To receive the 10-Year Parts Limited Warranty, online registration must be completed within 60 days of installation. Online registration is not required in California or Quebec. The duration of warranty coverage in Texas and Florida differs in some cases.

Product Features
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Direct drive, multi-speed ECM blower motor
  • All-aluminum evaporator coil
  • Coil mounting track for quick repositioning
  • Optimized for use with R-32 refrigerant
  • Cabinet air leakage less than 2.0% at 1.0 inch H2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 1.4% at 0.5 inch H2O when tested in accordance with ASHRAE standard 193
  • AHRI certified; ETL listed
  • UL 60335 2-40 Compliant
  • Factory installed R32 sensor designed for lifespan of coil
  • Rigid SmartFrame cabinet
  • Horizontal or vertical configuration capabilities
  • 21" depth for easier attic access
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Screw-less sides and back helps to reduce condensation when installed in humid locations
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Galvanized, leather grain-embossed finish
  • Glue-less cabinet insulation retention
  • Tool-less filter access
  • Field Installed 3 kW - 19 kW electric heater kits available

Specs

–
Cooling Capacity (BTU):

42000

Refrigerant Type:

R-32

Ton:

3.5

BTU:

42000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy